Shop All Compression Tube Fittings
Parker
1/2" Compression 316 SS Nut
Mfr # 8 BU-SS
Zoro # G2580602
original price:
$6.45
4% off
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape Nut
- Fitting Connection Type Compression
- Tube Size 1/2 in
- Standards SAE J514
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 8 BU-SS
- Zoro # G2580602
- Country of Origin Taiwan, Province of China
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/2 in |
Compression Thread Size | 3/4-16 |
Hex Size | 7/8 in |
Overall Length | 27/32 in |
Compatible Tube Outer Diameter | 1/2 in |
Thread Size | 3/4-16 |
For Tube Outside Diameter | 1/2 in |
Threading Size | 3/4-16 |
Length | 0.84" |
Description
Nut, Application Fluids, Gases, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Temperature 1,200 Degrees F, Overall Length 27/32 in, Thread Size 3/4-16, Specific Fitting Shape Nut, System of Measurement Imperial, Compatible Tube Outer Diameter 1/2 in, Series Ferulok, Standards SAE J514, Fitting Connection Type Compression, Hex Size 7/8 in, Minimum Operating Temperature 425 Degrees F
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" Female NPT x Female NPT Black Forged Steel Coupling (1MNA4)
- INTERSTATE PNEUMATICS 1/4 Inch NPT Male x 1/2 Inch NPT Female Brass Hex Bushing Adapter (FB408)
- THRIFCO PLUMBING #62-C 5/8 Inch Lead-Free Brass Compression Coupling (4401064)
- JONES STEPHENS Brushed Bronze Two-Hole Trip Lever Trim Only (B5114BB)
- PARKER 1/4" Compression x FNPT SS Female Connector (4-4 GBU-SS)
- PARKER 1/4" Compression x 3/8" MNPT Male Connector (P6MC4)
- PARKER 3/8" Compression x 1/2" MNPT Brass 90 Degree Elbow 10PK (169CA-6-8)
- PARKER 3/8" Compression x FNPT 90 Degree Elbow (P6FE6)
- PARKER Plug, Carbon Steel, Comp, 1/4In (4BLP4-S)
- PARKER 5/8" Compression Brass Union Tee 10PK (164C-10)
- HAM-LET 3/8" Compression 316 SS Union Tee (764L SS 3/8)
- Parker Compression Tube Fittings