Shop All Stainless Steel Pipe Fittings
Parker
1/2" BSPP 316 SS Hollow Hex Plug
Mfr # VSTI1/2ED71
Zoro # G6122855
product price: $84.45
/ea
Free Shipping & Returns
$84.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hollow Hex Plug
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type BSPP
- Basic Pipe Fitting Shape Plug
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # VSTI1/2ED71
- Zoro # G6122855
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Outside Dia. | 1-1/16" |
Hex Size | 10mm |
Pipe Size | 1/2 in |
Nominal Pipe Size | 1/2 in |
Outside Diameter | 10 mm |
Fitting Pipe Size | 1/2 in |
Overall Length | 11/16 in |
Description
Hollow Hex Head Plug, 1/2 in Nominal Pipe Size, Stainless Steel, 316L, Male BSPP, 10 mm Outside Diameter, 11/16 in Overall Length, 630 bar Maximum Operating Pressure, 5,800 psi Max. Steam Pressure, -140 Degrees to 752 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal Yes, Seal Material Nitrile, Magnetic No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHERNE 8-12 In Multi SizeTest Ball Sewer App (275088)
- MOEN Flara 24" Towel Bar (YB0324CH)
- MOEN PUSH DOWN DRN SERV KIT (186479)
- JONES STEPHENS PVC, Slip Joint, 1-1/2" x 16" (P37018)
- PARKER 1/8" BSPP 316 SS Hollow Hex Plug (VSTI1/8ED71)
- PARKER 3/8" BSPP 316 SS Hollow Hex Plug (VSTI3/8ED71)
- PARKER 1/4" BSPP 316 SS Hollow Hex Plug (VSTI1/4ED71)
- PARKER 1/2" MNPT 316 SS 90 Degree Elbow (8-8 ME-SS)
- PARKER 3/4" x 1/2" MNPT 316 SS Hex Long Nipple (12-8 MHN-SS)
- PARKER Hollow Hex Plug, 316 SS, 3/8 in, Male SAE (6 HP5ON-SS)
- THRIFCO PLUMBING 3/4 X 5 Inch Stainless Steel Nipple, Packaged (9020033)
- Parker Fittings