Shop All Industrial Hoses
Parker
1/2''-BLK HURRICANE 3000
Mfr # 7258-501BK
Zoro # G409840839
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 7258-501BK
- Zoro # G409840839
- Country of Origin United States
- Category Industrial Hoses
Description
Parker's Series 7258 Hurricane Pressure Washer Hose provides excellent service across in a wide variety of applications. The hose is durable, crush resistant and kink resistant for easy handling and long service life. The optional blue cover is easy to identify, and resists abrasion, oil and weathering to provide maximum performance. Series 7258 is qualified with permanent crimp couplings for a safe and secure connection, and is a versatile hose for many common high pressure industrial applications. Markets: - Construction - General Industrial Features/Benefits: - Tube: Black chloroprene for heat resistance to 250 DegF. - Reinforcement: One wire braid for extreme strength and a slim profile. - Cover: Black or blue chloroprene for abrasion, oil, weathering resistance. - Couplings: Qualified with steel crimp couplings for a durable, safe and secure connection. Applications: - media - Hot water - Mild chemicals - usage - Commercial and industrial pressure washer systems - Manufacturing and processing plants - Refineries - Shipyards Safety/Technical: - Design Factor: 4:1 - Click here to link to CrimpSource for current crimp specifications. - Do not use for carpet cleaning or steam service. Warnings: - Couplings attached with bands or clamps may reduce the working pressure of the hose assembly to less than the maximum rated working pressure of the hose. Refer to NAHAD Industrial Hose Assembly Guidelines.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel04MOR HEX HEAD PLUG (6408-04)
- NSK NSK-6308Z, 6300 Series Single Row Deep Groove Ball Bearing, 6308Z (6308Z)
- QA1 Female Rod End, LH, 5/8-18 (CFL10)
- CONTROL DEVICES Valve, 2-1/2" Connection, 5-45/64" Dia. (NVR25-0A016)
- PARKER 2''-GRIZZLY MULTI-500 PSI (7107-200500)
- PARKER HP SAE 100R8 PLASTIC HOSE (520N-8)
- PARKER FR GEN PURPOSE HOSE URETHANE (83FR-8-BLU-RL)
- PARKER HP SAE 100R8 PLASTIC HOSE (520N-3)
- PARKER 3/4''-BLK JIFFYHOSE-300PSI (7212-750BK)
- PARKER 3/4''-RED GSTII-200 PSI (7092-75200)
- RUBBERWORX 2" X 50FT SINGLE JACKET MILL HOSE CPLD ALUM C X E CAMLOCKS (MILL200SJX50-CE-AL)
- Parker Industrial Hoses