Shop All Industrial Hoses
Parker
1/2''-BLK GSTII-300 PSI
Mfr # 7093-50304
Zoro # G209840749
product price: $2.39
/ea
Sold in multiples of 4 for $9.56
$9.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 7093-50304
- Zoro # G209840749
- Country of Origin United States
- Category Industrial Hoses
Description
Parker's GST II General Purpose Industrial Air & Water Hose provides excellent service across multiple applications. The hose tube is compatible with light oil mists for tool lubrication. The hose cover is available in multiple colors for easy identification, and also resists abrasion and weathering. GST II hose is available in long continuous lengths for efficient inventory management and maximum utility at cramped or hard to reach job sites. The hose is qualified with permanent crimp couplings for a safe and secure connection and is a versatile hose for many common industrial applications. Markets: - Agriculture - Construction - General Industrial Features/Benefits: - Tube: Black EPDM for versatile and economical service to 212 DegF. - Reinforcement: Multiple textile plies for strength and kink resistance. - Cover: Black, blue, green, red or yellow EPDM for abrasion and weathering resistance. - Couplings: Qualified with steel crimp couplings for a durable, safe and secure connection. Applications: - media - Air - Mild chemicals - Water - usage - Air compressor/air tool hose, including systems that employ light oil mists for lubrication - Shop air hose - Water hose for clean-up/wash down, cooling and spray Safety/Technical: - Design Factor: 4:1 - Do not use with oil or refined fuel. Warnings: - Couplings attached with bands or clamps may reduce the working pressure of the hose assembly to less than the maximum rated working pressure of the hose. Refer to NAHAD Industrial Hose Assembly Guidelines
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Spk Roller B Qd, 100SDS12 (100SDS12)
- DAYTON B110 V-Belt, 113" Outside Length, 21/32" Top Width, 1 Ribs (3GXD9)
- RULAND Shaft Collar, Clamp, 2Pc, 1 In, Steel (SPK-16-F)
- POWERDRIVE QD Bushing, Series SH, 5/8" Bore (SH-5/8)
- PARKER 1/2''-BLK JIFFYHOSE-300PSI (7212-501BK)
- PARKER HP SAE 100R8 PLASTIC HOSE (520N-3)
- PARKER 2''-GRIZZLY MULTI-500 PSI (7107-200500)
- PARKER DIAGNOSTIC HOSE-PLASTIC HOSE (56DH-2)
- PARKER 1-1/4''-RED GSTII-200 PSI (7092-125204)
- PARKER FR GEN PURPOSE HOSE URETHANE (83FR-8-BLU-RL)
- CONTINENTAL Washdown Hose, 1/2" ID x 100 ft., Yellow (FRT050-100-G)
- Parker Air Hoses