Shop All Barbed Tube Fittings
Parker
1/2" Barbed x Push-Lok 316 SS Adapter
Mfr # 8P2TU8-316
Zoro # G0617206
original price:
$51.33
7% off
new price: $47.25
/ea
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape Straight Adapter
- Barb Size 1/2 in
- Fitting Connection Type Barbed x Push-Lok
- Tube Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 8P2TU8-316
- Zoro # G0617206
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 1/2 in |
Tube Size | 1/2 in |
Thread Size A | 3/4-20 |
Fitting Side B Tube Outer Diameter | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Hex Size | 11/16 in |
Overall Length | 2 13/32 in |
For Tube Outside Diameter | 1/2 in |
Threading Size | 3/4-20 |
Length | 2.42" |
Description
Adapter, Application Gases, Liquids, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Tube Stem, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Material Grade 316, Maximum Operating Temperature 1,200 Degrees F, Overall Length 2 13/32 in, Specific Fitting Shape Straight Adapter, Compatible Fitting Brands A-LOK, Thread Size A 3/4-20, Series Push-Lok, System of Measurement Imperial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Filter Housing, 3/4 In NPT, 1 Cartridge (150467-75)
- DIXON Dust Plug, Type DP, Forged Brass, 3/4 (G75-DP-BR)
- ZORO SELECT Flexible Coupling, For Pipe Size 5" x 4" (1056-54)
- SMITH-BLAIR Repair Clamp, Iron, 8 In Pipe, 3/4 In Out (31500090507000 CC)
- PARKER 0.17" Barb x 1/8" FNPT Brass Female Connector (26-4-2)
- PARKER 1/4" x 3/8" Hose Barb x MNPT SS Barb Connector (6-4 B2HF-SS)
- PARKER 0.096" Barb Brass Union Tee (224-5/32)
- PARKER 1/8" x 1/4" x 1/4" Barb Brass Male Connector (28-6-2)
- PARKER 1/4" Flare x MNPT Brass Connector 25PK (48IFHD-4-4)
- PARKER 10-32 MNPT x 0.17" Barb Brass Male Connector (28-4-10X32)
- COLDER 1/2" Barbed Inline Insert (NS6D22008)
- Parker Tube Fittings