Shop All Barbed Tube Fittings
Parker
1/2" Barbed 316 SS Port Connector
Mfr # 8PC8-316
Zoro # G1702267
original price:
$22.99
10% off
new price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape Straight Port Connector
- Barb Size 1/2 in
- Fitting Connection Type Barbed
- Tube Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 8PC8-316
- Zoro # G1702267
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 1/2 in |
Tube Size | 1/2 in |
Thread Size B | 3/4-20 |
Thread Size A | 3/4-20 |
Overall Length | 1 19/32 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Threading Size | 3/4-20 x 3/4-20 |
Length | 1.59" |
Description
Port Connector, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Material Grade 316, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 19/32 in, Specific Fitting Shape Straight Port Connector, Compatible Fitting Brands A-LOK, Thread Size A 3/4-20, Thread Size B 3/4-20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Cam and Groove Coupling, 1 1/2 in Coupling Size, 1 1/2 in House Fitting Size (150B)
- NIBCO 3/4" NOM C x 1/2" FNPT 90 Degree Drop Ear Reducing Elbow (70735R 3/4x1/2)
- MOEN M-Pact Posi-Temp(R) 1/2" Ips Connection w/Pressure Balancing (2510)
- MOEN Eva 24" Towel Bar Brushed Nickel (YB2824BN)
- PARKER 1/8" x 0.17" Barb Brass Male 90 Degree Elbow (229-4-5/32-2)
- PARKER 10-32 MNPT x 0.062" Barb Brass Male Connector (27-1)
- PARKER 0.17" Barb Nickel Brass Bulkhead Union (22BH-4-4)
- PARKER 0.096" Barb x 0.096" Barb x 1/8" FNPT Female Branch Tee (237-5/32-2)
- PARKER 0.096" Barb x 1/8" FNPT Brass Female Connector (26-5/32-2)
- PARKER 1/4" x 0.17" Barb Brass Adapter Tee (220-4-2)
- ANDERSON METALS Hose Elbow, 114 in, Barb, 114 in, MPT, 150 psi Pressure, Nylon (53720-2020)
- Parker Barbed Tube Fittings