Shop All Barbed Tube Fittings
Parker
1/2" Barb x 1/4" MNPT Low Lead Brass 90 Degree Elbow
Mfr # L129HB-8-4
Zoro # G4585402
original price:
$17.75
11% off
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Barb Size 1/2 in
- Fitting Connection Type Barbed x MNPT
- Pipe Size - Pipe Fitting 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # L129HB-8-4
- Zoro # G4585402
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 1/2 in |
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Fitting Side B Pipe Size | 1/4 in |
For Tube Inside Diameter ID | 1/2 in |
Fitting Pipe Size | 1/4 in |
Overall Length | 1 3/8 in |
Pipe Size | 1/4 in |
Fitting Side A Tube Inner Diameter | 1/2 in |
Description
Elbow, 90 Degrees, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Inner Diameter 1/2 in, Barb Style Standard, Fitting Material Brass, Material Grade C27450, Overall Length 1 3/8 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Application Air, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 160 Degrees F, Standards NSF Lead Content Program, Minimum Operating Temperature 40 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4-1/8" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL339)
- CHICAGO FAUCET O Ring (1-328JKABNF)
- TYGON Tubing, 2mm I.D., 49 ft., Clear, Flexible (ACF1S1502)
- VIEGA Viega MegaPress adapter, 2" x 1" (25635)
- PARKER 1/2" Hose Barb x MNPT SS Barb Connector (8-8 B2HF-SS)
- PARKER 0.17" Barb x 1/8" MNPT Brass Male 90 Degree Elbow (229-4-2)
- PARKER 0.17" Barb x 1/4" Compress-Align Brass Union (22CA-4-4)
- PARKER 3/8" x 3/8" x 0.17" Barb Brass Union Tee (224-8-8-4)
- PARKER 1/4" x 0.17" Barb Brass Plug Adapter (20-4-5/32)
- PARKER 3/8" x 1/4" Barb Nickel Brass Bulkhead Union (22BH-6-6)
- CONBRACO Pexa Tee 1 X 1 X 1 (EPXT11)
- Parker Tube Fittings