Shop All Instrumentation Tube Fittings
Parker
1/2" A-LOK x MNPT SS Male Connector
Mfr # 8MSC8N-316
Zoro # G3189850
product price: $35.55
/ea
$35.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Connection Type A-LOK(R) x MNPT
- Hex Size 7/8 in
- Specific Fitting Shape Straight Adapter
- Pipe Size - Pipe Fitting 1/2 in
- Compression Thread Size 3/4-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 8MSC8N-316
- Zoro # G3189850
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Hex Size | 7/8 in |
Pipe Size - Pipe Fitting | 1/2 in |
Compression Thread Size | 3/4-20 |
Tube Size | 1/2 in |
Pipe Size | 1/2" |
Pipe Size (Fittings) | 1/2" x 1/2" |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Thread Size A | 3/4-20 |
Overall Length | 1 15/16 in |
For Tube Outside Diameter | 1/2 in |
Threading Size | 3/4-20 |
Thread Size | 3/4-20 |
Length | 1.53" |
Description
Male Connector, Application Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/2 in, Material Grade 316, Maximum Operating Pressure 6,700 psi, Maximum Operating Temperature 649 Degrees C, Overall Length 1 15/16 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee (783Y34)
- SLOAN Regal 110 Xl U Flush Valve (3980122)
- TRUESEAL Push-to-Connect Union Elbow, 3/8 in Tube Size, PVDF, Black (FB6EU6-HBLK)
- TYGON Tubing, 3/16 I.D., 50 ft., Clear, Flexible (ACF00013)
- PARKER Connector, Carbon Stl, A-LOKxF, 1/2Inx1/4In (8FSC4N-S)
- PARKER 5/8" A-LOK Brass Union Tee (10ET10-B)
- PARKER 1/4" A-LOK x MNPT Brass 90 Degree Elbow (4MSEL4N-B)
- PARKER 1/4" CPI 316 SS Union (4-4 HBZ-SS)
- PARKER 1/8" x 1/4" CPI x FNPT SS Female Connector (4-2 GBZ-SS)
- PARKER Elbow, 90, Carbon Stl, A-LOKxM, 1/4Inx3/8In (4MSEL6N-S)
- PARKER 5/8" A-LOK 316 SS Union (10SC10-316)
- Parker Tube Fittings