Shop All Instrumentation Tube Fittings
Parker
1/2" A-LOK x FNPT SS Female 90 Degree Elbow
Mfr # 8FEL8N-316
Zoro # G3314044
product price: $69.55
/ea
$69.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Shape Elbow
- Temp. Range -425 Degrees to 1200 Degrees F
- Tube Fitting Material Stainless Steel
- Max. Pressure 4500 psi
- Pipe Size (Fittings) 1/2" x 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 8FEL8N-316
- Zoro # G3314044
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Pipe Size (Fittings) | 1/2" x 1/2" |
Hex Size | 1 in |
Pipe Size | 1/2" |
Pipe Size - Pipe Fitting | 1/2 in |
Tube Size | 1/2 in |
Thread Size A | 3/4-20 |
Overall Length | 1 17/32 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Pipe Size | 1/2 in |
Threading Size | 3/4-20 |
For Tube Outside Diameter | 1/2 in |
Thread Size | 1/2 |
Length | 1.53 |
Description
Female Elbow, 90 Degrees, Application Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/2 in, Material Grade 316, Maximum Operating Pressure 6,700 psi, Maximum Operating Temperature 649 Degrees C, Overall Length 1 17/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL One Shot Hygiene Series, 800 mL, 1600 mL Automatic Foam Counter (1938171)
- JONES STEPHENS Water Meter Key, 5/8" x 36" (M25536)
- BESTCARE Metering 2" Mount, 2 Hole Bathroom Faucet, Stainless/Chrome (WH3373)
- ANVIL 1-1/2" x 1-1/2" x 1" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0310045604)
- PARKER 1/2" A-LOK x MNPT Brass 90 Degree Elbow (8MSEL8N-B)
- PARKER 1/8" x 1/4" A-LOK x Tube Stub 316 SS Tube End Reducer (2TUR4-316)
- PARKER 1/16" A-LOK SS Inverted Tube Nut (1 BZI-SS)
- PARKER 3/8" CPI x 1/4" FNPT Brass Bulkhead Connector (6-4 GH2BZ-B)
- PARKER 5/8" A-LOK 316 SS Front Ferrule (10FF10-316)
- PARKER 1/4" CPI 316 SS Union (4-4 HBZ-SS)
- PARKER 3/4" A-LOK x MNPT 316 SS Male 90 Degree Elbow (12MSEL12N-316)
- Parker Instrumentation Tube Fittings