Shop All Instrumentation Tube Fittings
Parker
1/2" A-LOK x FNPT Brass Connector
Mfr # 8FSC8N-B
Zoro # G1302104
original price:
$25.00
29% off
new price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Temp. Range -40 Degrees to 400 Degrees F
- Hex Size 1 1/16 in
- Tube Size 1/2 in
- Standards ASME SB75, ASTM B75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 8FSC8N-B
- Zoro # G1302104
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Hex Size | 1 1/16 in |
Tube Size | 1/2 in |
Pipe Size (Fittings) | 1/2" |
Compression Thread Size | 1/2 in |
Pipe Size - Pipe Fitting | 1/2 in |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Thread Size A | 3/4-20 |
Overall Length | 1 27/32 in |
For Tube Outside Diameter | 1/2 in |
Threading Size | 3/4-20 |
Pipe Size | 3/4" |
Thread Size | 3/4" |
Length | 1.44" |
Description
Female Connector, Application Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/2 in, Maximum Operating Pressure 6,700 psi, Maximum Operating Temperature 400 Degrees F, Overall Length 1 27/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/2 in, Compatible Fitting Brands A-LOK, Thread Size A 3/4-20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCED TECHNOLOGY PRODUCTS Fitting, Brass, Male Hex Nipple, 1/4" Male x 1/4" Male NPT (MC02-02)
- ZORO SELECT 1/2" MNPT x 4 ft. TBE 304 Stainless Steel Pipe Sch 80 (E4BND21)
- VIEGA Viega ProPress tee, 1/2" x 1/2" x 3/4" (77382)
- CONSERVCO WATERNSERVATION 34 Hose Bibb Lock (DSL-1)
- PARKER 1" A-LOK 316 SS 90 Degree Elbow (16EE16-316)
- PARKER 1/2" CPI Brass Single Ferrule Nut (8 BZ-B)
- PARKER 1/8" x 3/8" A-LOK x MNPT 316 SS Male 90 Degree Elbow (6MSEL2N-316)
- PARKER 1/2" x 3/8" CPI 316 SS Reducing Union (8-6 HBZ-SS)
- PARKER Connector, Carbon Steel, A-LOKxF, 3/8In (6FSC6N-S)
- PARKER 1/2" x 1/4" A-LOK 316 SS Reducing Union (8RU4-316)
- PARKER 1/4" A-LOK 316 SS Union Cross (4ECR4-316)
- Parker Tube Fittings