Shop All Instrumentation Tube Fittings
Parker
1/2" A-LOK x FNPT 316 SS Tube End Female Adapter
Mfr # 8FA8N-316
Zoro # G2553476
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compression Thread Size 3/4-20
- Pipe Fitting Connection Type A-LOK(R) Tube End x FNPT
- Tube Size 1/2 in
- Specific Fitting Shape Straight Adapter
- Hex Size 1 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 8FA8N-316
- Zoro # G2553476
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Compression Thread Size | 3/4-20 |
Tube Size | 1/2 in |
Hex Size | 1 1/16 in |
Pipe Size - Pipe Fitting | 1/2 in |
Pipe Size (Fittings) | 1/2" |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Overall Length | 2 3/32 in |
Thread Size A | 3/4-20 |
Threading Size | 3/4-20 |
For Tube Outside Diameter | 1/2 in |
Pipe Size | 1/2" |
Thread Size | 3/4-20 |
Length | 2.10" |
Description
Tube End Female Adapter, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/2 in, Material Grade 316, Maximum Operating Pressure 6,700 psi, Maximum Operating Temperature 649 Degrees C, Overall Length 2 3/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/2 in, Compatible Fitting Brands A-LOK, Thread Size A 3/4-20, System of Measurement Imperial
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Metric Push-to-Connect Fitting (3109 10 17)
- PENTAIR P5-478, 155030-43 WATER FILTER (P5-478)
- DYNABRADE Replacement Filter, 5 Micron (66635)
- SLOAN Royal 613-0.5 8 3/4 Ldim Flush Valve (3919058)
- PARKER 1/4" A-LOK Brass Union Tee (4ET4-B)
- PARKER 3/8" CPI x 1/4" MNPT Brass Connector (6-4 FBZ-B)
- PARKER 3/8" A-LOK x MNPT SS Male Branch Tee (6MBT6N-316)
- PARKER 3/8" x 1/4" CPI x MNPT 316 SS Thermocouple Connector (4-6 FH4BZ-SS)
- PARKER 3/4" A-LOK x FNPT 316 SS Female Connector (12FSC12N-316)
- PARKER 1/4" CPI x 1/8" MNPT Brass Connector (2-4 FBZ-B)
- PARKER 1/8" x 1/4" CPI x MNPT SS Male Branch Tee (4-4-2 SBZ-SS)
- Parker Instrumentation Tube Fittings