Shop All Instrumentation Tube Fittings
Parker
1/2" A-LOK x Flare SS 37 Degree Flare Adapter
Mfr # 8XASC8-316
Zoro # G6225405
product price: $38.85
/ea
$38.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Pipe Fitting Connection Type A-LOK(R) x Flare
- Temp. Range -425 Degrees to 1200 Degrees F
- Hex Size 13/16 in
- Fitting Connection Type A-LOK(R) x Flare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 8XASC8-316
- Zoro # G6225405
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Hex Size | 13/16 in |
Tube Size | 1/2 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Description
Flare Adapter, 37 Degrees, Fitting Side A Connection Type 37 Degrees Flare, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Material Grade 316, Maximum Operating Pressure 6,700 psi, Specific Fitting Shape Straight Adapter, Series A-LOK, System of Measurement Imperial, Standards ASTM 31.3, Hex Size 13/16 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4 S541FL 1/4 TURN SILLCOCK (107-475)
- ZORO SELECT Nipple, 150 psi, SS, 1 1/2 (T4WNI8)
- ZORO SELECT PVC Flange, Socket, 2 in Pipe Size (851-020)
- ZURN 1-1/4" Pipe Dia., Cast Brass, Solid Top Open Grid, Lavatory Strainer (Z8746NOF-PC)
- PARKER 1/2" x 3/8" A-LOK x FNPT SS Female 90 Degree Elbow (6FEL8N-316)
- PARKER Connector, Carbon Steel, A-LOKxF, 1/4In (4FSC4N-S)
- PARKER 3/8" CPI x MNPT SS Male Branch Tee (6-6-6 SBZ-SS)
- PARKER 1/4" CPI x FNPT SS Female Bulkhead Connector (4-4 GH2BZ-SS)
- PARKER 1/4" MNPT x CPI Tube Stub Brass Adapter (4-4 T2HF-B)
- PARKER 3/8" A-LOK x 1/4" FNPT Brass Connector (6FSC4N-B)
- PARKER 3/8" x 1/2" A-LOK x MNPT SS Male Connector (8MSC6N-316)
- Parker Instrumentation Tube Fittings