Shop All Instrumentation Tube Fittings
Parker
1/2" A-LOK x 3/8" MNPT Brass Elbow
Mfr # 8MSEL6N-B
Zoro # G6111962
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 3/8 in
- Tube Size 1/2 in
- Compression Thread Size 1/2 in
- Specific Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 8MSEL6N-B
- Zoro # G6111962
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8 in |
Tube Size | 1/2 in |
Compression Thread Size | 1/2 in |
Hex Size | 13/16 in |
Pipe Size (Fittings) | 3/8" |
Thread Size A | 3/4-20 |
Fitting Side B Pipe Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Overall Length | 1 7/16 in |
Threading Size | 3/4-20 |
For Tube Outside Diameter | 1/2 in |
Pipe Size | 3/8" |
Description
Male Elbow, Application Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/2 in, Maximum Operating Pressure 6,700 psi, Maximum Operating Temperature 400 Degrees F, Overall Length 1 7/16 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 3/8 in, Compatible Fitting Brands A-LOK
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x 6 ft. TBE 316 Stainless Steel Pipe Sch 40 (T6BNF23)
- PROPLUS 1/2 Lead Free Galvanized Malleable Fitting Coupling Silver (44168)
- TOTO G500 Deodorizer Catalyst Ms970Cemfg (THU9502)
- AMERICAN STANDARD Comrade Wall-Hung Lava Ca Wht (0124.131.020)
- PARKER 1/4" MNPT x CPI Tube Stub 316 SS Tube End Male Adapter (4-4 T2HF-SS)
- PARKER 1/8" x 3/16" CPI x MNPT SS Male Connector (3-2 FBZ-SS)
- PARKER 1/4" CPI 316 SS Plug (4 FNZ-SS)
- PARKER Strt Connect, Crbn Stl, A-LOKxM, 1/4x1/8In (4MSC2N-S)
- PARKER 1/2" x 1/4" A-LOK x MNPT SS Male Connector (4MSC8N-316)
- PARKER 1/2" CPI x 1/4" MNPT Brass Connector (8-4 FBZ-B)
- PARKER 1/16" A-LOK SS Back Ferrule (1BF1-316)
- Parker Tube Fittings