Shop All Instrumentation Tube Fittings
Parker
1/2" A-LOK x 1/4" MNPT Brass Connector
Mfr # 8MSC4N-B
Zoro # G0323705
product price: $14.35
/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASME SB75, ASTM B75
- Hex Size 13/16 in
- Fitting Connection Type A-LOK(R) x MNPT
- Compression Thread Size 3/4 in
- Tube Fitting Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 8MSC4N-B
- Zoro # G0323705
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Hex Size | 13/16 in |
Compression Thread Size | 3/4 in |
Pipe Size - Pipe Fitting | 1/4 in |
Tube Size | 1/2 in |
Pipe Size (Fittings) | 1/4" |
Thread Size A | 3/4-20 |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Overall Length | 1 23/32 in |
Threading Size | 3/4-20 |
Pipe Size | 1/4" |
For Tube Outside Diameter | 1/2 in |
Thread Size | 3/4" |
Length | 1.31" |
Description
Male Connector, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/2 in, Maximum Operating Pressure 4,100 psi, Maximum Operating Temperature 400 Degrees F, Overall Length 1 23/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands A-LOK, Thread Size A 3/4-20, System of Measurement Imperial, Standards ASME SB75, ASTM B75
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Auto Control Valve, 2-1/2in. Pipe, Flanged (212-ZW209)
- PENTAIR/PENTEK Mounting Bracket Kit (151011-75)
- ASI GLOBAL PARTITIONS 55" x 34" Panel Toilet Partition, Solid Polymer, Cream (65-M083350-9235)
- SLOAN Valv Repair Sloan H541Aa (3308853)
- PARKER 1/4" x 1/2" MNPT x CPI SS Tube End Male Adapter (8-4 T2HF-SS)
- PARKER 1/2" A-LOK 316 SS Back Ferrule (8BF8-316)
- PARKER 1/4" A-LOK Brass Back Ferrule (4BF4-B)
- PARKER 1/8" CPI SS Plug (2 FNZ-SS)
- PARKER 5/16" A-LOK SS Back Ferrule (5BF5-316)
- PARKER 1/4" A-LOK 316 SS Front Ferrule (4FF4-316)
- PARKER 1/2" CPI Brass Union Elbow (8-8 EBZ-B)
- Parker Tube Fittings