Shop All Instrumentation Tube Fittings
Parker
1/2" A-LOK SS Double Ferrule Nut
Mfr # 8NU8-316
Zoro # G2216724
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Double Ferrule Nut
- Specific Pipe Fitting Shape Nut
- Temp. Range -425 Degrees to 1200 Degrees F
- Fitting Connection Type Compression
- Basic Pipe Fitting Shape Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 8NU8-316
- Zoro # G2216724
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Compression Thread Size | 3/4-20 |
Hex Size | 7/8 in |
Tube Size | 1/2 in |
Overall Length | 11/16 in |
Thread Size | 3/4-20 |
Compatible Tube Outer Diameter | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Threading Size | 3/4-20 |
Length | 0.69" |
Description
Double Ferrule Nut, Application Air, Natural Gas, Non-Potable Water, Potable Water, Steam, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Temperature 1,200 Degrees F, Overall Length 11/16 in, Thread Size 3/4-20, Specific Fitting Shape Double Ferrule Nut, System of Measurement Imperial, Compatible Tube Outer Diameter 1/2 in, Compatible Fitting Brands Swagelok, Series A-LOK(R), Standards ASME SA-479, ASTM A276 Type 316, BS970 316-S31, DIN 4401
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Angle Stop (1024-ABCP)
- LEGEND VALVE 1" GALVANIZED CROSS (352-375C)
- ZORO SELECT FNPT, Malleable Iron 45 Degree Elbow, Class 300 (1LBV6)
- GROHE Universal Seal Kit Starlight Chrome (46090000)
- PARKER 1/4" CPI Brass Union (4-4 HBZ-B)
- PARKER 1/8" x 5/16" CPI x MNPT SS Male Connector (5-2 FBZ-SS)
- PARKER 5/8" A-LOK x 3/8" MNPT Brass Connector (10MSC6N-B)
- PARKER 1/8" A-LOK Brass Union Tee (2ET2-B)
- PARKER 1/4" CPI x SAE SS Straight Thread Elbow (4-4 ZHBA-SS)
- PARKER 3/4" x 3/8" CPI x MNPT 316 SS Thermocouple Connector (6-8 FH4BZ-SS)
- PARKER 1/2" x 5/8" CPI x MNPT 316 SS Male Connector (10-8 FBZ-SS)
- Parker Tube Fittings