Shop All Instrumentation Tube Fittings
Parker
1/2" A-LOK Brass Union Elbow
Mfr # 8EE8-B
Zoro # G0816015
product price: $28.75
/ea
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Basic Pipe Fitting Shape Elbow
- Tube Size 1/2 in
- Compression Thread Size 3/4 in
- Specific Pipe Fitting Shape Elbow Union
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 8EE8-B
- Zoro # G0816015
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Tube Size | 1/2 in |
Compression Thread Size | 3/4 in |
Hex Size | 13/16 in |
Thread Size B | 3/4-20 |
Fitting Side B Tube Outer Diameter | 1/2 in |
Overall Length | 1 7/16 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Thread Size A | 3/4-20 |
For Tube Outside Diameter | 1/2 in |
Threading Size | 3/4-20 x 3/4-20 |
Thread Size | 3/4" |
Description
Union Elbow, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Maximum Operating Temperature 400 Degrees F, Overall Length 1 7/16 in, Specific Fitting Shape 90 Degrees Elbow, Compatible Fitting Brands A-LOK, Thread Size A 3/4-20, Thread Size B 3/4-20, System of Measurement Imperial, Standards ASME SB75, ASTM B75
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/8" T-3000 GAS BALL VALVE (102-102)
- ALL-SOURCE Antique Brass Tank Lever with Brass Arm (091223)
- LEGEND VALVE 1/2 S541CFL 1/4 TURN SILLCOCK (107-474CP)
- COMMAND Bath Mirror (BATH35-SN-ES)
- PARKER 1" A-LOK 316 SS Back Ferrule (16BF16-316)
- PARKER 5/8" A-LOK Brass Union Tee (10ET10-B)
- PARKER 1/4" A-LOK x Male BSPP 316 SS Male Connector (4MSC4R-316)
- PARKER 1/4" CPI x MNPT SS Male Connector (4-4 FBZ-SS)
- PARKER 1/8" x 1/4" CPI x MNPT SS Male Connector (4-2 FBZ-SS)
- PARKER 1/8" A-LOK x MNPT SS Male Branch Tee (2MBT2N-316)
- PARKER 1/4" A-LOK 316 SS Union (4SC4-316)
- Parker Tube Fittings