Shop All Instrumentation Tube Fittings
Parker
1/2" A-LOK Brass Front Ferrule
Mfr # 8FF8-B
Zoro # G1803234
original price:
$5.43
54% off
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Basic Pipe Fitting Shape Ferrule
- Pipe Fitting Connection Type A-LOK(R)
- Tube Size 1/2 in
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 8FF8-B
- Zoro # G1803234
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Tube Size | 1/2 in |
Compatible Tube Outer Diameter | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Description
Front Ferrule, Finish/Coating Colorless Dry Lubricant, Fitting Material Brass, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Front Ferrule, Compatible Fitting Brands Swagelok, Compatible Tube Outer Diameter 1/2 in, Series A-LOK(R), Standards ASTM B16 Alloy 360, ASTM B453 Alloy 345, CA-345, CA-360, QQ-B 626 Alloy 360, Compatible Fitting Connection Type Compression, Minimum Operating Temperature 40 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" X 8" 304 SS NIPPLE (304-072)
- SANI-LAV Pistol Grip Spray Nozzle, 3/4" Female, 150 psi, 8.9 gpm, White (N8W)
- STERLING SEAL & SUPPLY 1"x24"x25' Roll Ceramic Insulation 8lb 2300F (2300.cfb.8lb.1x24x25x1)
- SMITH-COOPER 1/2" MNPT x 12" TBE Brass Pipe Nipple Sch 40 (4385011370)
- PARKER 1/4" x 3/8" CPI x FNPT SS Female Connector (6-4 GBZ-SS)
- PARKER 1/2" A-LOK x MNPT Brass 90 Degree Elbow (8MSEL8N-B)
- PARKER 1/8" A-LOK x MNPT Brass Bulkhead Connector (2BC2-B)
- PARKER 1/8" A-LOK 316 SS Union Cross (2ECR2-316)
- PARKER 1/4" CPI SS Single Ferrule Nut (4 BZ-SS)
- PARKER 1/4" CPI x MNPT 316 SS Thermocouple Connector (4-4 FH4BZ-SS)
- PARKER 1/8" x 5/16" CPI x MNPT SS Male Connector (5-2 FBZ-SS)
- Parker Tube Fittings