Shop All Instrumentation Tube Fittings
Parker
1/2" A-LOK Brass Back Ferrule
Mfr # 8BF8-B
Zoro # G1797494
$2.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Back Ferrule
- Tube Fitting Material Brass
- Temp. Range -40 Degrees to 400 Degrees F
- Standards ASTM B16 Alloy 360, ASTM B453 Alloy 345, CA-345, CA-360, QQ-B 626 Alloy 360
- Fitting Connection Type A-LOK(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 8BF8-B
- Zoro # G1797494
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Tube Size | 1/2 in |
Compatible Tube Outer Diameter | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Description
Back Ferrule, Finish/Coating Colorless Dry Lubricant, Fitting Material Brass, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Back Ferrule, Compatible Fitting Brands Swagelok, Compatible Tube Outer Diameter 1/2 in, Series A-LOK(R), Standards ASTM B16 Alloy 360, ASTM B453 Alloy 345, CA-345, CA-360, QQ-B 626 Alloy 360, Compatible Fitting Connection Type Compression, Minimum Operating Temperature 40 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" Barb Brass Union (22-8)
- B & K/MUELLER INDS(IMPORT) 1" Blk Tee (520-605HN)
- HYDROMAXX 1"x50Ft Flexible Non-Kink Water Garden Pond Tubing – MM Size (MMNK100050)
- WOODFORD MANUFACTURING Sillcock, 1/2" MPTx3/4" FSxMPTx8 (17CP-8-MH)
- PARKER 1/4" x 3/8" CPI x MNPT SS Male Branch Tee (6-6-4 SBZ-SS)
- PARKER 1/2" A-LOK SS Double Ferrule Nut (8NU8-316)
- PARKER 1/2" A-LOK 316 SS Union Cross (8ECR8-316)
- PARKER 1/4" x 3/8" CPI x MNPT 316 SS Male 90 Degree Elbow (6-4 CBZ-SS)
- PARKER 1/2" A-LOK x MNPT 316 SS Tube End Male Adapter (8MA8N-316)
- PARKER 1" CPI x MNPT 316 SS Male Connector (16-16 FBZ-SS)
- PARKER 1/8" x 1/4" CPI x FNPT SS Female Bulkhead Connector (4-2 GH2BZ-SS)
- Parker Tube Fittings