Shop All Instrumentation Tube Fittings
Parker
1/2" A-LOK 316 SS Union Tee
Mfr # 8ET8-316
Zoro # G2469546
Free Shipping & Returns
$85.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Connection Type A-LOK(R) x A-LOK(R) x A-LOK(R)
- Compression Thread Size 3/4-20
- Specific Pipe Fitting Shape Tee Union
- Tube Fitting Material 316 Stainless Steel
- Fitting Connection Type A-LOK(R) x A-LOK(R) x A-LOK(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 8ET8-316
- Zoro # G2469546
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Compression Thread Size | 3/4-20 |
Hex Size | 13/16 in |
Tube Size | 1/2 in |
Thread Size A | 3/4-20 |
Overall Length | 2 27/32 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
Fitting Side C Tube Outer Diameter | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Threading Size | 3/4-20 |
Thread Size | 3/4-20 |
Description
Union Tee, Application Gas, Oil, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Side C Tube Outer Diameter 1/2 in, Thread Size A 3/4-20, System of Measurement Imperial, Compatible Fitting Brands A-LOK, Material Grade 316, Maximum Operating Pressure 6,700 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x 12" TBE Galvanized Steel Pipe Nipple Sch 40 (6P836)
- MEC QCC Fill Adapter Female Pol Xx1-5/16 in. F.Acme (ME392)
- ZORO SELECT PVC 22-1/2 Degree Street Elbow, Hub x Spigot, 1-1/2 in Pipe Size (1CNX4)
- ACORN CONTROLS Acorn Controller (0715-002-001)
- PARKER Connector, Carbon Steel, A-LOKxM, 3/8In (6MSC6N-S)
- PARKER 1/4" A-LOK x Tube Stub 316 SS Tube End Reducer (4TUR4-316)
- PARKER 3/8" CPI Brass Union Tee (6-6-6 JBZ-B)
- PARKER 1" A-LOK 316 SS 90 Degree Elbow (16EE16-316)
- PARKER 1/4" A-LOK Brass Back Ferrule (4BF4-B)
- PARKER 3/4" CPI x MNPT Brass 90 Degree Elbow (12-12 CBZ-B)
- PARKER 1/8" A-LOK SS Cap (2BLEN2-316)
- Parker Tube Fittings