Shop All Instrumentation Tube Fittings
Parker
1/2" A-LOK 316 SS Front Ferrule
Mfr # 8FF8-316
Zoro # G0523013
original price:
$12.79
43% off
new price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASME SA-479, ASTM A276 Type 316, BS970 316-S31, DIN 4401
- Fitting Connection Type A-LOK(R)
- Basic Pipe Fitting Material Metal
- Tube Fitting Material 316 Stainless Steel
- Basic Pipe Fitting Shape Ferrule
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 8FF8-316
- Zoro # G0523013
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Tube Size | 1/2 in |
Compatible Tube Outer Diameter | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Description
Front Ferrule, Finish/Coating Colorless Dry Lubricant, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Temperature 1,200 Degrees F, Specific Fitting Shape Front Ferrule, Compatible Fitting Brands Swagelok, Compatible Tube Outer Diameter 1/2 in, Series A-LOK(R), Standards ASME SA-479, ASTM A276 Type 316, BS970 316-S31, DIN 4401, Compatible Fitting Connection Type Compression, Compatible Tube Material Stainless Steel, Minimum Operating Temperature 425 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEONARD VALVE Mixing Valve, Lead Free Bronze, 63 gpm (TM-920B-LF-DT-RF)
- KOHLER Trend Shower Valve, Replacement (GP30119)
- DIXON Male Clamp, Adapter 304SS, 1-OD, 3/4"NPT (21MP-G10075)
- KOHLER Thermal Fuse Kit (1244294)
- PARKER 1/2" CPI x MNPT SS Male Connector (8-8 FBZ-SS)
- PARKER 1/8" x 1/4" A-LOK x Male BSPP 316 SS Male Connector (4MSC2R-316)
- PARKER 5/8" A-LOK Brass Front Ferrule (10FF10-B)
- PARKER 3/8" x 1/4" CPI x MNPT 316 SS Thermocouple Connector (4-6 FH4BZ-SS)
- PARKER 3/8" A-LOK Brass Back Ferrule (6BF6-B)
- PARKER 1/8" x 1/4" CPI x FNPT SS Female Bulkhead Connector (4-2 GH2BZ-SS)
- PARKER 5/8" CPI x 1/2" MNPT Brass Connector (10-8 FBZ-B)
- Parker Tube Fittings