Shop All Instrumentation Tube Fittings
Parker
1/2" A-LOK 316 SS Cap
Mfr # 8BLEN8-316
Zoro # G3389416
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Connection Type A-LOK(R)
- Specific Pipe Fitting Shape Cap
- Fitting Connection Type Compression
- Tube Fitting Material 316 Stainless Steel
- Tube Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 8BLEN8-316
- Zoro # G3389416
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Tube Size | 1/2 in |
Hex Size | 13/16 in |
Compression Thread Size | 3/4-20 |
Fitting Thread Size | 3/4-20 |
Fitting Tube Size Outer Diameter | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Threading Size | 3/4-20 |
Thread Size | 3/4-20 |
Description
Cap, Application Gases, Oils, Fitting Connection Type Compression, Fitting Material Stainless Steel, Fitting Tube Size Outer Diameter 1/2 in, Material Grade 316, Maximum Operating Pressure 6,700 psi, Maximum Operating Temperature 1,200 Degrees F, Specific Fitting Shape Cap, System of Measurement Imperial, Compatible Fitting Brands A-LOK, Fitting Thread Size 3/4-20, Series A-LOK(R), Standards NACE, NORSOK, Compatible Tube Material Stainless Steel, Minimum Operating Temperature 425 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Push-to-Connect Swivel Elbow, Brass, Silver (W169PLP-8-6)
- KINGSTON BRASS 1/2" O.Dx3/8" O.D Anti-Sz Qrtr Turn Ceramic Cartridge Angle Stop, Brass (CD53307DX)
- THRIFCO PLUMBING 1/1/4 X 6 Inch Tailpiece (4400641)
- KIPP Tube Clamp W. Foot G=45 L=32 Thermoplastic, For Rnd. Tubes, Comp:Steel, A=18 (K0477.18)
- PARKER 1/8" x 5/16" CPI x MNPT SS Male Connector (5-2 FBZ-SS)
- PARKER 3/4" A-LOK x FNPT 316 SS Female Connector (12FSC12N-316)
- PARKER 1/4" x 3/8" CPI x FNPT SS Female 90 Degree Elbow (6-4 DBZ-SS)
- PARKER 1/4" Compression SS Tube End Insert (4 TIZ .170-SS)
- PARKER 1/4" x 3/8" A-LOK x MNPT SS Male Run Tee (6MRT4N-316)
- PARKER 1/4" A-LOK Brass Union (4SC4-B)
- PARKER 1/4" CPI Brass Union Elbow (4-4 EBZ-B)
- Parker Instrumentation Tube Fittings