Shop All Instrumentation Tube Fittings
Parker
1/2" A-LOK 316 SS Bulkhead Union
Mfr # 8BC8-316
Zoro # G1156425
product price: $67.15
/ea
$67.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Size 15/16 in
- Tube Fitting Material 316 Stainless Steel
- Basic Pipe Fitting Shape Union
- Pipe Fitting Connection Type A-LOK(R) x A-LOK(R)
- Tube Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 8BC8-316
- Zoro # G1156425
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Hex Size | 15/16 in |
Tube Size | 1/2 in |
Compression Thread Size | 3/4-20 |
Overall Length | 2 13/16 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Thread Size A | 3/4-20 |
Fitting Side B Tube Outer Diameter | 1/2 in |
Thread Size B | 3/4-20 |
For Tube Outside Diameter | 1/2 in |
Threading Size | 3/4-20 x 3/4-20 |
Thread Size | 3/4-20 |
Length | 2.00" |
Description
Bulkhead Union, Application Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Material Grade 316, Maximum Operating Pressure 6,700 psi, Maximum Operating Temperature 649 Degrees C, Overall Length 2 13/16 in, Specific Fitting Shape Straight Bulkhead Union
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Press Ring Actuator, 1 1/2 to 2 in Pipe (21878)
- ZORO SELECT 3/4" x 3/4" x 1" FNPT Galvanized Reducing Tee (5P864)
- ZORO SELECT Red Brass Solid Plug, MNPT, 3/8" Pipe Size (6RCZ5)
- STERLING SEAL & SUPPLY 1"x24"x25' Roll Ceramic Insulation 8lb 2300F (2300.cfb.8lb.1x24x25x1)
- PARKER 1/4" A-LOK x MNPT Brass Branch Tee (4MBT4N-B)
- PARKER 1/2" CPI Brass Single Ferrule Nut (8 BZ-B)
- PARKER 5/8" CPI Brass Ferrule (10 TZ-B)
- PARKER 3/4" x 1/2" CPI SS Union Elbow (8-8 EBZ-SS)
- PARKER 1/2" A-LOK x 3/4" MNPT Brass Straight Connector (8MSC12N-B)
- PARKER 3/4" CPI 316 SS Union Elbow (12-12 EBZ-SS)
- PARKER Union, Carbon Steel, A-LOK, 1/2In (8SC8-S)
- Parker Instrumentation Tube Fittings