Shop All Stainless Steel Pipe Fittings
Parker
1/16" MNPT 316 SS Hex Head Plug
Mfr # 1 PH-SS
Zoro # G6147696
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/16"
- Specific Fitting Shape Hex Head Plug
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type MNPT
- Basic Pipe Fitting Shape Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1 PH-SS
- Zoro # G6147696
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/16" |
Pipe Size (Fittings) | 1/16" |
Outside Dia. | 1/16" |
Hex Size | 3/8" |
Pipe Size | 1/16 in |
Outside Diameter | 1/16 in |
Nominal Pipe Size | 1/16 in |
Overall Length | 1/2 in |
Fitting Pipe Size | 1/16 in |
Thread Size | 1/16 in -27 |
Description
Hex Head Plug, 1/16 in Nominal Pipe Size, Stainless Steel, Bright, 316L, Class Pipe Fitting, Male NPT, 1/16 in Outside Diameter, 1/2 in Overall Length, 10,000 psi Maximum Operating Pressure, 10,500 psi Max. Steam Pressure, -425 Degrees to 1200 Degrees F, Plug Construction Solid, Plug Drive Style 3/8 in Hex, Includes Pre-Applied Thread Sealant No, Includes Seal No, 1/16 in -27, Magnetic No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 5/8" Compression Brass Sleeve 10PK (60C-10)
- ZORO SELECT 1/8" MNPT 316 SS Hex Plug (60HP112N018)
- LEGEND VALVE 3/4" T-730 IPS CARBON STEEL BV (113-224)
- FLEX-STRUT Tubing Clamp, O.D., 2" (FS-1200-2 E/G)
- PARKER 1/2" MNPT 316 SS Tee (8-8-8 MT-SS)
- PARKER 1/4" BSPP 316 SS Hollow Hex Plug (VSTI1/4ED71)
- PARKER 1/2" MNPT 316 SS Hex Nipple (8-8 MHN-SS)
- PARKER 3/8" MNPT 316 SS Hex Head Plug (6 PH-SS)
- PARKER 7/16-20 x 1/8" SAE-ORB x FNPT 316 SS Pipe Adapter (4-1/8 F5OG-SS)
- PARKER 1/8" FNPT x MNPT SS Street 90 Degree Elbow (2-2 SE-SS)
- ZORO SELECT 3" Butt Weld 304L SS Short Radius 90 Degree Elbow Sch 10 (4381009650)
- Parker Stainless Steel Pipe Fittings