Shop All Instrumentation Tube Fittings
Parker
1/16" A-LOK x MNPT SS Male Straight Connector
Mfr # 1MSC1N-316
Zoro # G6196391
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/16"
- Tube Size 1/16 in
- Specific Fitting Shape Straight Adapter
- Max. Pressure 16,800 psi
- Fitting Connection Type A-LOK(R) x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1MSC1N-316
- Zoro # G6196391
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Pipe Size | 1/16" |
Tube Size | 1/16 in |
Pipe Size (Fittings) | 1/16" x 1/16" |
Hex Size | 5/16 in |
Compression Thread Size | 1/16 in |
Pipe Size - Pipe Fitting | 1/16 in |
Fitting Side A Tube Outer Diameter | 1/16 in |
Thread Size A | 10-32 |
Overall Length | 15/16 in |
Fitting Side B Pipe Size | 1/16 in |
Threading Size | 10-32 |
For Tube Outside Diameter | 1/16 in |
Description
Male Straight Connector, Application Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/16 in, Material Grade 316, Maximum Operating Pressure 16,800 psi, Maximum Operating Temperature 649 Degrees C, Overall Length 15/16 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/16 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNFLEX Air Brake Tubing, Black, 50 m (4247-0410-50)
- STREAMLINE Straight Copper Tubing, 3/4 in Outside Dia, 2 ft Length, Type K (KH05002)
- SMITH-BLAIR DI Body, Dual Bale, Epoxy Coated, Service Saddle (313-00066314-000)
- B & K ELBOW 45DEG 1-1/4"" BLACK (520-206HN)
- PARKER 5/8" CPI Brass Single Ferrule Nut (10 BZ-B)
- PARKER 3/8" CPI x MNPT Brass 90 Degree Elbow (6-6 CBZ-B)
- PARKER 1/2" A-LOK 316 SS Union Cross (8ECR8-316)
- PARKER 1/4" x 1/8" A-LOK SS Tube End Reducer (4TUR2-316)
- PARKER 3/4" A-LOK 316 SS Back Ferrule (12BF12-316)
- PARKER 3/4" x 1/2" A-LOK 316 SS Reducing Union (12RU8-316)
- PARKER 1/4" CPI 316 SS Union Elbow (4-4 EBZ-SS)
- Parker Tube Fittings