Shop All Instrumentation Tube Fittings
Parker
1/16" A-LOK SS Back Ferrule
Mfr # 1BF1-316
Zoro # G6224337
product price: $4.89
/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Shape Ferrule
- Compression Thread Size 1/16 in
- Max. Pressure 16,800 psi
- Specific Fitting Shape Back Ferrule
- Tube Size 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1BF1-316
- Zoro # G6224337
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Compression Thread Size | 1/16 in |
Tube Size | 1/16 in |
Compatible Tube Outer Diameter | 1/16 in |
For Tube Outside Diameter | 1/16 in |
Description
Back Ferrule, Finish/Coating Colorless Dry Lubricant, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 16,800 psi, Maximum Operating Temperature 1,200 Degrees F, Specific Fitting Shape Back Ferrule, Compatible Fitting Brands Swagelok, Compatible Tube Outer Diameter 1/16 in, Series A-LOK(R), Standards ASTM 31.3, Compatible Fitting Connection Type Compression, Compatible Tube Material Stainless Steel, Minimum Operating Temperature 425 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" Compression x 1/4" MNPT Brass 90 Degree Elbow 10PK (169CA-8-4)
- CLEANWASTE Privacy Shelter, Width 48 x Height 78 In (D117PUP)
- SIOUX CHIEF SHOWER DRN STRNR 4-3/8"" (821-2QAS)
- JOHN GUEST Push-to-Connect, Threaded Female Adapter, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI450822S-10PK)
- PARKER 5/8" A-LOK 316 SS Back Ferrule (10BF10-316)
- PARKER 1/4" x 5/16" A-LOK x MNPT SS Male Straight Connector (5MSC4N-316)
- PARKER Connector, Carbon Stl, A-LOKxF, 1/2Inx1/4In (8FSC4N-S)
- PARKER 3/8" A-LOK x Male BSPP 316 SS Male Connector (6MSC8R-316)
- PARKER 3/4" x 1/2" CPI 316 SS Bulkhead Union (8-8 WBZ-SS)
- PARKER 1/4" A-LOK Brass Bulkhead Union (4BC4-B)
- PARKER 1" CPI x MNPT 316 SS Male Connector (16-16 FBZ-SS)
- Parker Tube Fittings