Shop All Instrumentation Tube Fittings
Parker
1/16" A-LOK Brass Nut
Mfr # 1NU1-B
Zoro # G6150137
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Compression Thread Size 1/16 in
- Basic Pipe Fitting Shape Nut
- Basic Pipe Fitting Material Metal
- Standards ASTM 31.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1NU1-B
- Zoro # G6150137
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Compression Thread Size | 1/16 in |
Hex Size | 5/16 in |
Tube Size | 1/16 in |
Overall Length | 5/16 in |
Compatible Tube Outer Diameter | 1/16 in |
Thread Size | 1/16 |
Threading Size | 1/16 |
For Tube Outside Diameter | 1/16 in |
Description
Nut, Application Air, Natural Gas, Non-Potable Water, Fitting Material Brass, Maximum Operating Pressure 5,400 psi, Maximum Operating Temperature 400 Degrees F, Overall Length 5/16 in, Thread Size 1/16, Specific Fitting Shape Nut, System of Measurement Imperial, Compatible Tube Outer Diameter 1/16 in, Compatible Fitting Brands Swagelok, Series A-LOK(R), Standards ASTM 31.3, Fitting Connection Type Compression, Hex Size 5/16 in, Minimum Operating Temperature 40 Degrees F
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" x 6" Black Pipe Nipple Sch 40 (5P677)
- COMPONENT HARDWARE Single Pantry Faucet with 360° rotation 4" (102mm) Swivel Spout and Cross Handle (KL18-3170)
- SPEARS 1/2" Bulkhead Fitting, FNPT x Socket (8171-005)
- ZORO SELECT Flex Coupling, For Pipe Size 2"x1-1/2" (DX156-215)
- PARKER 1/2" x 5/8" A-LOK x FNPT 316 SS Female Connector (10FSC8N-316)
- PARKER 3/4" CPI x FNPT Brass Connector (12-12 GBZ-B)
- PARKER 3/4" x 1/2" FNPT x CPI 316 SS Female Branch Tee (8-8-8 OBZ-SS)
- PARKER 1/4" CPI x FNPT SS Female Bulkhead Connector (4-4 GH2BZ-SS)
- PARKER 1/2" A-LOK 316 SS Union Cross (8ECR8-316)
- PARKER 3/8" CPI 316 SS Union (6-6 HBZ-SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N0319-S-16-SS)
- Parker Tube Fittings