Shop All Lab Equipment Parts
Parker
110V BENCHTOP PARFLANGE
Mfr # 1025/110
Zoro # G610066370
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$18,636.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 1025/110
- Zoro # G610066370
- Country of Origin France
- Category Lab Equipment Parts
Description
Parker's Parflange® 1025 produces fast, high-quality flange and flare tube connections for Seal-Lok O-ring Face Seal ORFS and Triple-Lok 37° Flare JIC fittings. Using an orbital spindle process, it produces high-quality, consistent flanges and flares with a smooth mating surface in less than 25 seconds. Parflange technology creates a competitive advantage for our customers through fast, consistent, and reliable leak-free connections which result in reduced costs and additional revenue. Features/Benefits: Produces a high-quality flange with smooth mating surface in less than 25 seconds up to 1 1⁄2” OD, eliminating the need for expensive, time-consuming brazing of the sleeve to the tube end. Portable bench or cart mounted machine. Flanges and flares steel and stainless steel tube from 1⁄4” up to 1 1⁄2” OD. Applications: Flanging and flaring steel and stainless steel tube for O-ring Face Seal ORFS and 37° flare connections in industrial and mobile applications. Technical Characteristics: Available in 100-volt single-phase or 440-volt 3-phase must specify upon ordering. Dimensions are 18” x 15” x 26” and weighs 175 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTON Sus Vide Immrsn Ckr 20Qt (36200)
- WHIRL-PAK Sampling Bag, Clear, 55 oz., 12" L, PK500 (B01532)
- DYNALON Stirring Bar, Octagonal, 5/16" x 1", PTFE (303275-0005G)
- UNITED Desiccator, Vacuum, Clear Base, 12" (55217)
- PARKER Automatic Float Drain, 22 to 232 psi (M12.FD.0001)
- ACCURIS INSTRUMENTS QuadSlides for QuadCount, PK50 (E7500-S1)
- 3M Acryl-Green Spot Putty 14.5Oz Tube, 5096 (MMM5096)
- DIGI-SENSE Panel-Mount Standard Connector, Type-J, (18527-24)
- BOEKEL SCIENTIFIC Heating Block Module for 1x96 Microplate (110051)
- DIGI-SENSE Traceable Thermohygrometer with Alarm an (98768-48)
- REED INSTRUMENTS Heat Stress Monitor, LCD, 6 AA Battery (R6250SD)
- Parker Lab Equipment Parts