Shop All Industrial Hoses
Parker
1003MK, 3MM ID, BLACK_PA/PA
Mfr # 2020N-02V30
Zoro # G909840957
product price: $9.19
/ea
Sold in multiples of 2 for $18.38
$18.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 2020N-02V30
- Zoro # G909840957
- Country of Origin Germany
- Category Industrial Hoses
Description
High pressure 2020N Polyflex hoses feature a very small hose I.D. and are rated up to 6,890 psi. They are used anywhere high pressure services require a very small hose O.D. such as mini-hydraulic and gas applications. Parker 2020N hose assemblies feature extremely long lengths which reduce potential leak points by eliminating multiple adaptors and they show low dimensional change under pressure, resulting in excellent response times with very low pressure drops. Markets: - Upstream Oil & Gas - Land-based and offshore - Industrial Features/Benefits: - Small I.D. hose with compact O.D. - Good flexibility - Continuous long lengths without splices - Available in twin line constructions Applications: - Mini-hydraulic systems - Gas applications - Measuring systems - Diagnostic systems
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/3 HP, 115/208-230V AC Voltage, 56C Frame (CL3405)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 5 HP, T4 (00518XT3E184T)
- TIMKEN TIM-09076, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 09076 (09076)
- BLAYLOCK BLAYLOCK TL-70 King Pin Coupler Lock (TL-70)
- PARKER HP SAE 100R8 PLASTIC HOSE (520N-3)
- PARKER 1/2''-RED MPTII-300 PSI (7094-50304)
- PARKER 3/4''-BLK JIFFYHOSE-300PSI (7212-750BK)
- PARKER 1-1/4''-RED GSTII-200 PSI (7092-125204)
- PARKER 3/4''-RED MPTII-300 PSI (7094-75304)
- PARKER 1''-RED MPTII-300 PSI (7094-100304)
- CONTINENTAL 3/8" ID x 250 ft Buna-N Bulk Push-On Hose 300 PSI RD (20307766)
- Parker Industrial Hoses