Shop All Industrial Hoses
Parker
10 HP-B-13 & 30 HT-12
Mfr # HP-B-13-RFL
Zoro # G409840754
$45.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # HP-B-13-RFL
- Zoro # G409840754
- Country of Origin United States
- Category Industrial Hoses
Description
Parker's Hose Protection Shields extend the life of a hose by protecting the hose from abrasion that occurs when a hose rubs against other hose, metal, or concrete. Parker's Hose Protection Shields are resistant to oil, lubricants, gasoline, and most solvents. The advantage of Parker's Hose Protection Shields over continuous tubular sleeving, is that they can be easily installed and secured by cable ties without disconnecting any hose lines. You can wait until the installation is up and running to see exactly where contact needs to be prevented. These flexible protectors simply clamp around the hose and are secured in place by nylon cable ties, which are included. Parker's Hose Protection Shields are a fast and extremely cost effective way to isolate fluid lines from direct contact with other lines, components or structural members. Markets: - Transportation - RV & Bus - Military - Construction - Agriculture - Grounds & Building Maintenance - Forestry - Railroad - Utility Equipment - Personal Lift Equipment - Machine Tool - Oil Field Service - Waste & Refuse - Material Handling - Marine - Paving & Road Maintenance - Ground Support Equipment - Industrial - Mining - Automotive Features/Benefits: - Post assembly installation - Width can be trimmed to fit a variety of situations - Fast and easy installation - The cable ties are recessed in molded grooves to protect them from abrasion Applications: - Harsh abrasive applications and rugged environments Specifications: - For use with hose I.D. 1/4'' to 2'' - Available in 4, 6, or 8 inch lengths - Temperature range of -40F to +300F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (056C17D5319)
- DIXON Worm Gear Clamp, HSS 32/64", 58/64" (HSS8)
- KRYTOX High Temperature Grease, Tube, 2 Oz. (240 AC)
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/4-14, 7/8-14, Strt (2021-12-10S)
- PARKER Lightweight, high pressure hose 1 1/4''-18752 CC-4000 PSI (487TC-20)
- PARKER 3/4''-RED MPTII-300 PSI (7094-75304)
- PARKER HP SAE 100R8 PLASTIC HOSE (520N-3)
- PARKER HP SAE 100R8 PLASTIC HOSE (520N-8)
- PARKER 1/2''-RED MPTII-300 PSI (7094-50304)
- PARKER 3/4''-BLK JIFFYHOSE-300PSI (7212-750BK)
- CONTINENTAL Abrasive Blasting Hose Assembly, 200 psi (SDM316-105-43)
- Parker Air Hoses