Shop All Push On Hose Fittings
Parker
1'' MALE NPTF COUPLING
Mfr # S101CS-16-16
Zoro # G309821679
product price: $47.79
/ea
$47.79
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
- Brand Parker
- MFR # S101CS-16-16
- Zoro # G309821679
- Country of Origin United States
- Category Push On Hose Fittings
Description
Parker's Series CC Permanent Crimp Couplings/Fittings are designed and machined to close tolerances for severe service commonly found in oilfield/fracking high pressure chemical hose applications. The hybrid design provides a secure, cost effective coupling solution. Markets: General Industrial Oil & Gas Features/Benefits: Designed and qualified for compatibility with Parker hose and hydraulic crimp equipment for superior performance and reliability. High grade stainless steel inserts for corrosion resistance and carbon steel ferrules for durability. Applications: Chemical hose Safety/Technical: • Additional end styles or sizes may be available. Contact us for additional information.
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
- SOLBERG HEPA Cartridge Filter, 18 cfm, 0.3 Micron (HE842)
- BELDEN Universal Joint, Bore 3/8 In, SS (SS-NB-UJ750X3/8)
- AIGNEP USA Swivel Elbow, 90 Deg, 8mm Tube Sz, PK5, Hex Size: 15 mm (50110N-8-1/4-PK5)
- DAYTON Speed Reducer, C-Face, 56C, 15:1 (4Z012)
- PARKER Hydraulic Hose Fitting, Brass, 0.511"-27 (38282-4-4B)
- PARKER 45 Degrees Elbow Crimped or Hose Clamp, 1/4 in Hose I.D, 1/8 in Thread (139HB-4-2)
- PARKER 90 Degrees Elbow Crimped or Hose Clamp, 3/8 in Hose I.D, 1/4 in Thread (129HB-6-4)
- PARKER Swivel Crimped or Hose Clamp, 3/16 in Hose I.D (122HB-3)
- PARKER Swivel Crimped or Hose Clamp, 3/8 in Hose I.D, 1/4 in Thread (125HBLSV-6-4)
- PARKER Hydraulic Hose Fitting, Steel, 3/4"-16, JIC (30682-8-8)
- SPEEDAIRE Hose End, For ID 1/4 In, 1/4 In NPT, Brass (6X423)
- Parker Hose Fittings