Shop All Industrial Hoses
Parker
1''- HEATER - 20R3EC D-2
Mfr # 7181-1001
Zoro # G509840890
product price: $3.65
/ea
Sold in multiples of 3 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 7181-1001
- Zoro # G509840890
- Country of Origin United States
- Category Industrial Hoses
Description
Parker's Series 7181 Heavy Duty Heater Hose provides excellent service across a wide variety of coolants and multiple engine heater and radiator applications. The premium rubber construction resists aging, chemicals, cold leaks, cracking, delamination, electrochemical striations, heat and ozone to maximize performance in elevated temperatures common to engine compartments. Markets: - Agriculture - Construction - General Industrial - Transportation Features/Benefits: - Tube: Black EPDM for heat and chemical resistance to 257 DegF. - Reinforcement: Multiple textile plies for strength and kink resistance. - Cover: Black EPDM for abrasion, heat and oil resistance. - Couplings: Qualified with crimp couplings for a durable, safe and secure connection. Applications: - media - Coolants - Hot water - Mild chemicals - usage - Coolant systems - Drain lines - Agricultural equipment - Buses - Construction equipment - Off-road equipment - Trucks Industry Standards: - SAE J20R3 EC Class D-2 Safety/Technical: - Design Factor: 4:1 - Couplings attached with bands or clamps may reduce the working pressure of the hose assembly to less than the maximum rated working pressure of the hose. Refer to NAHAD Industrial Hose Assembly Guidelines
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Pillow Block, 0.625 In Bore, 1.750 In L (SSUPBO10)
- TRITAN Flange Bearing, 2-Bolt, Ball, 5/8" Bore (SBLF202-10G)
- LUBRIPLATE Iso-68 R&O, Aw Heavy Duty Hydraulic Fluid (L0762-060)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 6 inch OD (2VP60x1-3/8)
- PARKER 1/2''-RED MPTII-300 PSI (7094-50304)
- PARKER 1-1/4''-RED GSTII-200 PSI (7092-125204)
- PARKER 3/4''-RED GSTII-200 PSI (7092-75200)
- PARKER Lightweight, high pressure hose 1 1/4''-18752 CC-4000 PSI (487TC-20)
- PARKER 3/4''-BLK JIFFYHOSE-300PSI (7212-750BK)
- PARKER 3/4''-RED MPTII-300 PSI (7094-75304)
- CONTINENTAL Abrasive Blasting Hose Assembly, 200 psi (SDM316-105-43)
- Parker Air Hoses