Shop All Industrial Hoses
Parker
1''-GRIZZLY MULTI-500 PSI
Mfr # 7107-100500
Zoro # G510031171
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 7107-100500
- Zoro # G510031171
- Country of Origin United States
- Category Industrial Hoses
Description
Parker's Series 7107 Grizzly 500 Nonconductive Oil Resistant Multipurpose Industrial Hose provides excellent service across multiple heavy duty applications. The hose is electrically nonconductive and flame retardant, protecting operators from electrical shock and fire hazards. The distinctive bright yellow cover is easily identified, and the abrasion, oil and weather resistant hose is qualified with permanent crimp couplings for a safe and secure connection. Series 7107 provides the most robust service in its class. Markets: - Agriculture - Construction - Foundries - General Industrial - Mining Features/Benefits: - Tube: Black Class A nitrile for exceptional oil resistance to 212 DegF. - Reinforcement: Multiple aramid plies for extreme strength and a trim profile. - Cover: Yellow nitrile/PVC blend for abrasion, flame oil, weathering resistance and easy identification. - Couplings: Qualified with steel crimp couplings for a durable, safe and secure connection. - Lengths: Available in optional 200-foot continuous lengths 2'' ID only for maximum efficiency of inventory. Applications: - Air - Mild chemicals - Oil - Water - Air compressors and pneumatic tools, including those subject to light oil mists for lubrication - Construction equipment - Mining equipment - General transfer Safety/Technical: - Design Factor 4:1 - Do not use with biodiesel, diesel fuel or gasoline. - Do not use in dry air applications typically, air systems that do not expose the tube of the hose to lubricating oil mist from the compressor. - The user must determine if the hose is suitable for applications subject to electrical hazard. Contact us for additional information. - Refer to CrimpSource for current crimp specifications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Hyd Cylinder, 4 In Bore, 40 In Stroke (288-376)
- COXREELS Switch Box (8281)
- AMERICAN FORGE & FOUNDRY Air Hose Reel, 1/2" X 50Ft, Max 300 psi (761)
- NUMATICS Swivel, 3/8In NPT, 3/8In Push In (3FPRN12)
- PARKER 1/2''-RED MPTII-300 PSI (7094-50304)
- PARKER 3/4''-RED GSTII-200 PSI (7092-75200)
- PARKER 1/2''-BLK JIFFYHOSE-300PSI (7212-501BK)
- PARKER DIAGNOSTIC HOSE-PLASTIC HOSE (56DH-2)
- PARKER 3/4''-RED MPTII-300 PSI (7094-75304)
- PARKER HP SAE 100R8 PLASTIC HOSE (520N-8)
- CONTINENTAL 3/8" ID Nylon Coupled Material Hose BK (NRSP038-15FF)
- Parker Air Hoses