Parker

1" FNPT Non-Spill Quick Coupler (Discontinued)


Free Shipping & Returns

Key Features

  • Tube Fitting Material Polypropylene
  • Specific Fitting Shape Coupler
  • Tube Size 1 in
  • Pipe Size - Pipe Fitting 1 in
  • Series PF
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Tube Size 1 in
Pipe Size - Pipe Fitting 1 in
Body Dia. 3.0 in
Pipe Size (Fittings) 1"
Hex Size 2 in
Length 3.99 in
Coupling Size 1 in
Overall Length 4 in

Description

Non-Spill Quick Coupler, Fitting Side A Connection Type FNPT, Flow Control Type Shut-off, Fitting Material Polypropylene, Overall Length 4 in, Specific Fitting Shape Coupler, Color Black, Compatible Tube Material Polypropylene, Hex Size 2 in, Maximum Operating Pressure 60 psi, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 40 Degrees F, Series PF

Restrictions

  • *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products