Shop All Industrial Hoses
Parker
1'' DRAGONBREATH II STEAM
Mfr # 7285-1002
Zoro # G909840858
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 7285-1002
- Zoro # G909840858
- Country of Origin United States
- Category Industrial Hoses
Description
Parker's Series 7285 Dragon Breath II Barber Pole Steam Hose provides excellent service across a wide variety of steam applications. The hose is durable, crush resistant and kink resistant for easy handling and long service life, and the distinctive black/red cover is easily identified from any angle and great distances. The rugged cover also resists abrasion, heat and weathering to provide maximum performance. Series 7285 is qualified with economical non-skive permanent crimp couplings for a quick, safe and secure connection. Markets: General Industrial Manufacturing Oil & Gas Features/Benefits: Tube: Black chlorobutyl for superior heat resistance and long service life to 406 degF /450 degF. Reinforcement: Multiple wire braids for extreme strength and durability. Cover: Black/red spiral EPDM for abrasion and weathering resistance; perforated for steam service. Couplings: Qualified with steel crimp couplings for a durable, safe and secure connection. Applications: Hot water Saturated steam to 261 psi @ 406 degF max Superheated steam to 250 psi @ 450 degF max Cleaning storage tanks/vessels Cleaning manufacturing equipment Cleaning and heating processing equipment Manufacturing and processing plants Oilfield Refineries Industry Standards ISO 6134 Type 2 Safety/Technical: Design Factor: 20:1 Warnings: Couplings attached with bands or clamps may reduce the working pressure of the hose assembly to less than the maximum rated working pressure of the hose. Refer to NAHAD Industrial Hose Assembly Guidelines Failure to properly inspect, maintain, test and use steam hose assemblies may result in property damage, personal injury or death. Refer to ARPM publication IP-11-1, ''Guide for Use, Testing and Inspection of Steam Hose.'' Water changes to hot water and phases of steam when subjected to heat and pressure. The greater the pressure, the higher the temperature required to achieve and maintain a steam phase. If steam escapes, dangerous quantities of heat may be released very suddenly. Exposure to hot water, low pressure steam and high pressure steam may cause severe scalding or fatal burns. Use only hoses designated for steam service for steam applications. Prior to use with detergents or rust inhibitors, refer to the chemical guide in this catalog or contact us. Drain steam hose after each use to reduce the possibility of hose popcorning while in service.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 2Pc, 36mm, Steel (MSP-36-F)
- PLAST-O-MATIC Flow Control Valve, 1/2In FNPT, PVC, 3/4gpm (FC050EP-000-3/4-PV)
- GATES Polyflex JB Belts, 3/5M1250JB (3/5M1250JB)
- DAYTON A20 V-Belt, 22" Outside Length, 1/2" Top Width, 1 Ribs (3GWG3)
- PARKER 1''-RED MPTII-300 PSI (7094-100304)
- PARKER DIAGNOSTIC HOSE-PLASTIC HOSE (56DH-2)
- PARKER Lightweight, high pressure hose 1 1/4''-18752 CC-4000 PSI (487TC-20)
- PARKER FR GEN PURPOSE HOSE URETHANE (83FR-8-BLU-RL)
- PARKER 3/4''-RED GSTII-200 PSI (7092-75200)
- PARKER 1/2''-BLK JIFFYHOSE-300PSI (7212-501BK)
- GATES Plant Master Plus (32000009)
- Parker Air Hoses