Shop All Hose Clamps
Parker
1'' DOUBLE BOLT CLAMP
Mfr # 88DB-16
Zoro # G310052734
product price: $34.25
/ea
$34.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 88DB-16
- Zoro # G310052734
- Country of Origin United States
- Category Hose Clamps
Description
Parker's 88DB Clamp is a heavy duty, double bolt hose clamp designed for low pressure industrial hose clamping applications. The 88DB Clamp is available in five sizes in order for you to tightly clamp your hose. Sizes range from 3⁄4” to 2” in diameter. Markets: Transportation RV & Bus Military Construction Agriculture Grounds & Building Maintenance Forestry Railroad Utility Equipment Personal Lift Equipment Machine Tool Oil Field Service Waste & Refuse Material Handling Marine Paving & Road Maintenance Ground Support Equipment Industrial Mining Automotive Features/Benefits: Heavy duty, double bolt hose clamp for maximum tightness For use with low pressure industrial hose applications Applications: For secure clamping applications Specifications: SAE J1508, Type F and Type HD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON MNPT, 3/8"xHose, Barb, 3/8" (1020606C)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 30:1 (F713-30-B5-G)
- COXREELS Electric 12V Dc 1/3Hp Motor Rewind (1125-5-50-E)
- FESTO Finger Lever Valve TH/O-3-PK-3 (TH/O-3-PK-3)
- PARKER 3/4'' DOUBLE BOLT CLAMP (88DB-12)
- PARKER STD SERIES PLASTIC CLAMP (1095-PP)
- PARKER 2'' DOUBLE BOLT CLAMP (88DB-32)
- X1 TOOLS 7/8 Key-Type Hose Clamp 8 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-5088x8)
- BIG HORN 14 Inch Steel Band Clamp (11775)
- BREEZE Hose Clamp, CT, SAE 44,410SS, PK10 (CT 9444 B)
- VELVAC T-Bolt Clamp 3 - 3-5/16 (022587)
- Parker Hose Fittings