Shop All Instrumentation Tube Fittings
Parker
1" CPI x MNPT 316 SS Male Connector
Mfr # 16-16 FBZ-SS
Zoro # G1238982
Free Shipping & Returns
$78.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1 in
- Pipe Fitting Connection Type CPI(TM) x MNPT
- Hex Size 1 3/8 in
- Pipe Size - Pipe Fitting 1 in
- Basic Pipe Fitting Shape Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 16-16 FBZ-SS
- Zoro # G1238982
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Tube Size | 1 in |
Hex Size | 1 3/8 in |
Pipe Size - Pipe Fitting | 1 in |
Compression Thread Size | 1-5/16-20 |
Pipe Size (Fittings) | 1" |
Thread Size A | 1 5/16-20 |
Fitting Side A Tube Outer Diameter | 1 in |
Fitting Side B Pipe Size | 1 in |
Overall Length | 2 15/32 in |
Pipe Size | 1" |
Threading Size | 1 5/16-20 |
For Tube Outside Diameter | 1 in |
Thread Size | 1-5/16-20 |
Length | 2.46" |
Description
Male Connector, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 in, Material Grade 316, Maximum Operating Pressure 10,000 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 2 15/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1 in, Compatible Fitting Brands CPI, Thread Size A 1 5/16-20, Series CPI(TM)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Polyethylene, 1/16" I.D. (ZUSA-HT-3405)
- ZORO SELECT 3/4" FNPT 304 SS Cross (400X111N034)
- APOLLO PEX 1/2 in. Brass Ball Valves with 12-Port PEX Manifold (6907912CP)
- ZORO SELECT Pipe, 1" Pipe Size - Nominal (CTS-010-10)
- PARKER 5/8" A-LOK Brass Union Elbow (10EE10-B)
- PARKER 3/8" A-LOK x MNPT SS Male Connector (6MSC6N-316)
- PARKER 1/8" A-LOK x MNPT Brass Thermocouple Connector (2MTC2N-B)
- PARKER 3/8" CPI 316 SS Plug (6 FNZ-SS)
- PARKER Elbow, 90, Carbon Steel, A-LOKxM, 1/4In (4MSEL4N-S)
- PARKER 1/8" x 1/4" CPI x MNPT 316 SS Male 90 Degree Elbow (4-2 CBZ-SS)
- PARKER 3/8" CPI x 1/4" FNPT Brass Bulkhead Connector (6-4 GH2BZ-B)
- Parker Tube Fittings