Shop All Compression Tube Fittings
Parker
1" Compression x MNPT SS Male Connector
Mfr # 16 FBU-SS
Zoro # G3065081
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Compression x MNPT
- Tube Size 1 in
- Pipe Size - Pipe Fitting 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 16 FBU-SS
- Zoro # G3065081
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1 in |
Pipe Size - Pipe Fitting | 1 in |
Compression Thread Size | 1-11-1/2 |
Pipe Size | 1" |
Pipe Size (Fittings) | 1" x 1" |
Thread Size B | 1-11 1/2 |
Fitting Side A Tube Outer Diameter | 1 in |
Hex Size | 1 3/8 in |
Overall Length | 2 1/16 in |
Fitting Side B Pipe Size | 1 in |
Threading Size | 1-11 1/2 |
For Tube Outside Diameter | 1 in |
Length | 2.07" |
Thread Size | 1-11 1/2 |
Description
Male Connector, Application Gases, Hydraulic Fluids, Fitting Side A Connection Type Male Flareless Bite, Fitting Side B Connection Type MNPTF, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 in, Material Grade 316, Maximum Operating Pressure 3,000 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 2 1/16 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1 in, Compatible Fitting Brands Ferulok, Thread Size B 1-11 1/2, Series Ferulok
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4 T1002CC BV W/CAP & CHAIN (101-570)
- TOTO Seat, Oval, Soft, Close, Cotton, With Cover, polypropylene, Elongated (SS204#01)
- CHICAGO FAUCET O Ring .751-.761 X .070 (667-107JKABNF)
- AMERICAN STANDARD Toilet Tank, 1.6 gpf, Pressure Assist Tank, Floor Mount, White (4142800.020)
- PARKER 3/8" Compression x MNPT Brass Extended 90 Deg Elbow 10PK (269C-6-6)
- PARKER 1/4" Compression x 1/2" MNPT Brass Connector 10PK (68C-4-8)
- PARKER 1/2" Compression x 1/4" MNPT Brass Connector 10PK (68CA-8-4)
- PARKER 1/2" Compression x MNPT Male Connector (P8MC8)
- PARKER 1/4" Compression x MNPT Brass Connector 100PK (68CA-4-4)
- PARKER Fitting, 2-1/32", Brass, Compression (VS68CA-12-12)
- LEGRIS Brass Metric Compression Fitting (0105 05 13)
- Parker Compression Tube Fittings