Shop All Quick-Disconnect Tube Fittings
Parker
1" Compression SS Inline Insert
Mfr # 393PSS-4-4
Zoro # G0370894
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Stainless Steel
- Specific Fitting Shape Through Type Insert
- Fitting Connection Type Tube
- Tube Size 1 in
- Pipe Size - Pipe Fitting 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 393PSS-4-4
- Zoro # G0370894
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Tube Size | 1 in |
Pipe Size - Pipe Fitting | 2 in |
Tube Outside Dia. | 1/4 in |
Pipe Size | 1/4 in |
Coupling Size | 1/4 in |
Pipe Size (Fittings) | 1/4" x 1/4" |
Length | 1.68 in |
Body Dia. | 1.5 in |
Hex Size | 1/2 in |
Fitting Side A Pipe Size | 1/4 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Fitting Side B Tube Inner Diameter | 1/4 in |
Overall Length | 1 11/16 in |
For Tube Inside Diameter | 1/4 in |
Description
Inline Insert, Application Dental Equipment, Pneumatic Systems, Water Lines, Fitting Side A Connection Type Insert, Fitting Side B Connection Type Compression, Fitting Side B Tube Inner Diameter 1/4 in, Flow Control Type Flow-through, Fitting Side A Pipe Size 1/4 in, Fitting Material Stainless Steel, Overall Length 1 11/16 in, Specific Fitting Shape Through Type Insert, Material Grade 316, Fitting Side B Tube Outer Diameter 1/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1/4 X 3 Inch Brass Nipple (5319075)
- WOODFORD MFG 1 in. x 3/4 in. NPT x MPT 1 in. Stainless Steel Pipe x 5 ft. Bury IOWA Freezeless Yard Hydrant (Y34-5-SS)
- ZORO SELECT Reinforced Clear PVC Tubing, 1/2" ID x 3/4" OD x 100 Ft. L (ZUSA-HT-11)
- BANJO Screen, 80 Mesh, Mini T Line Strainer, 1/2 - 3/4 In. (LST580)
- PARKER 3/8" Compression Chrome Plated Brass Pipe Coupler 5PK (391P-6-4)
- PARKER 1/4" Compression Brass Shut Off Coupler 5PK (393PD-4-4)
- PARKER 3/8" Compression Nickel Brass Bulkhead coupler 5PK (392P-6-6)
- PARKER 1/4" Compression Chrome Plated Brass Pipe Coupler 5PK (391P-4-2)
- PARKER 3/8" Compression Brass Shut Off Coupler 5PK (393PD-6-6)
- PARKER 1/4" Compression Brass Through Type Coupler 5PK (393P-4-4)
- CPC QUICK DISCONNECT (HFC22635)
- Parker Tube Fittings