Shop All Compression Tube Fittings
Parker
1" Compression Brass Plug
Mfr # 16BLEN16-B
Zoro # G0996292
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Plug
- Fitting Connection Type Compression
- Tube Size 1 in
- Basic Pipe Fitting Shape Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 16BLEN16-B
- Zoro # G0996292
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1 in |
Compression Thread Size | 1-5/16-20 |
Hex Size | 1 3/8 in |
Fitting Tube Size Outer Diameter | 1 in |
Fitting Thread Size | 1 5/16-20 |
For Tube Outside Diameter | 1 in |
Threading Size | 1 5/16-20 |
Thread Size | 1 5/16-20 |
Description
Plug, Application Gases, Oils, Fitting Connection Type Compression, Fitting Material Brass, Fitting Tube Size Outer Diameter 1 in, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Plug, System of Measurement Imperial, Compatible Fitting Brands A-LOK, Fitting Thread Size 1 5/16-20, Standards NACE, NORSOK, Minimum Operating Temperature 40 Degrees F, Resistance Properties Corrosion-Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER PARTS SMP-SC2/3 FPM 2-3" POS 44; Replaces Alfa Laval 9611992933 (9611992933SP2)
- SLOAN 3.5 gpf, Polished Chrome, Water Closet Royal 110 L/Stop Flush Valve (3010140)
- DELTA Universal Showering Components 5-Setting Raincan Shower Head (RP78575)
- ZURN Steel Grease Trap (GT2700-04-2NH)
- PARKER 1/4" Compression 316 SS Union Tee (4 JBU-SS)
- PARKER 3/8" x 1/2" MNPT x Compression SS Male Connector (8 FBU-SS)
- PARKER Strt Elbow, Znc Stl, CompxSAE, 3/8x3/4-16In (6-8 C5BU-S)
- PARKER 1/4" Compression x MNPT Brass Run Tee 10PK (171P-4-4)
- PARKER 1/4" Tube Brass Compression Nut & Sleeve 10PK (61PB-4)
- PARKER 5/8" Compression 90 Degree Elbow (P10EU10)
- BRENNAN INDUSTRIES Male Connector, Gas, N2404 (N2404-24-24-SS)
- Parker Tube Fittings