Shop All Compression Tube Fittings
Parker
1" Compression Brass Nut
Mfr # 16NU16-B-GR
Zoro # G1367642
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Nut
- Fitting Connection Type Compression
- Tube Size 1 in
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 16NU16-B-GR
- Zoro # G1367642
- UPC # 94706225003
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1 in |
Hex Size | 1 1/2 in |
Details
Item | Nut |
Tube Fitting Material | Brass |
Specific Fitting Shape | Nut |
Fitting Connection Type | Compression |
Basic Pipe Fitting Material | Metal |
Specific Pipe Fitting Shape | Nut |
Temp. Range | -40 Degrees to 400 Degrees F |
Basic Pipe Fitting Shape | Nut |
Pipe Fitting Connection Type | Compression |
Description
Nut, Specific Fitting Shape Nut, Hex Size 1 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY EZ-Riser Superklip Tube And Pipe Clamp, 1/2 In (389004)
- ZORO SELECT Drain Trap Connector, 1-1/4" Inside dia. (86012)
- IRONWERKS DESIGNS 1/2" Black Malleable Cast Iron Floor Flange, 12PK (flanges_3_12_12)
- K-FLEX USA 2-3/8" x 59/64" Elastomeric Tee Pipe Fitting Insulation, 1/2" Wall (801-T-048238)
- PARKER 3/8" Compression x 1/4" MNPT Brass Connector 100PK (68CA-6-4)
- PARKER 3/8" Compression x 1/2" FNPT Connector (P8FC6)
- PARKER 3/8" Compression x 1/8" MNPT Brass Connector 10PK (68P-6-2)
- PARKER Connector, Zinc Steel, CompxF, 1/4Inx1/8In (4 GBU-S)
- PARKER 3/16" Compression-Align Brass Union 25PK (62CA-3)
- PARKER Strt Connect, Zinc Stl, CompxSAE, 1/4In (4-6 F5BU-S)
- PARGRIP Gripper, PFA, PTFE, ETFE, Comp, 1/2In (1207-0003)
- Parker Compression Tube Fittings