Shop All Compression Tube Fittings
Parker
1" Compression Brass Front Ferrule
Mfr # 16FF16-B
Zoro # G2695612
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Front Ferrule
- Fitting Connection Type Compression
- Tube Size 1 in
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 16FF16-B
- Zoro # G2695612
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1 in |
Compatible Tube Outer Diameter | 1 in |
For Tube Outside Diameter | 1 in |
Description
Front Ferrule, Finish/Coating Colorless Dry Lubricant, Fitting Material Brass, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Front Ferrule, Compatible Fitting Brands Swagelok, Compatible Tube Outer Diameter 1 in, Series A-LOK(R), Standards ASTM B16 Alloy 360, ASTM B453 Alloy 345, CA-345, CA-360, QQ-B 626 Alloy 360, Compatible Fitting Connection Type Compression, Minimum Operating Temperature 40 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAUSEN 1/2-inch FIP x 3/4-inch MHT Brass Sillcock Valve with Handle Shutoff (HA-SC111-1)
- ZORO SELECT PVC Tee, Socket x Socket x FNPT, 3/4 in Pipe Size (402007)
- AMEROCK Monument Matte Black Contemporary Single Robe Hook (BH36080MB)
- BEMIS Rnd Cfwc Ec Mwd Seat Venetian Pink, With Cover, Enameled Wood, Round (7B500EC 063)
- PARKER 3/16" Compression x 1/8" MNPT Brass Connector 50PK (68CA-3-2)
- PARKER 3/8" Compression x FNPT Brass 45 Degree Elbow 10PK (179C-6-6)
- PARKER 3/4" Compression x 3/8" MNPT Male Connector (P6MC12)
- PARKER 3/8" Compression x 1/4" MNPT Brass Branch Tee 10PK (172P-6-4)
- PARKER 3/8" Compression x 1/2" MNPT Brass 90 Degree Elbow 10PK (169C-6-8)
- PARKER 5/8" Compression Union Tee (P10TU10)
- PARKER Run Tee, Zinc Pltd Steel, CompxM, 1/4In (4-4-4 RBU-S)
- Parker Compression Tube Fittings