Shop All Compression Tube Fittings
Parker
1" Compression Brass Ferrule
Mfr # 16 TZ-B
Zoro # G1242954
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Ferrule
- Fitting Connection Type Compression
- Tube Size 1 in
- Basic Pipe Fitting Shape Ferrule
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 16 TZ-B
- Zoro # G1242954
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1 in |
Compatible Tube Outer Diameter | 1 in |
For Tube Outside Diameter | 1 in |
Description
Ferrule, Finish/Coating Colorless Dry Lubricant, Fitting Material Brass, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Ferrule, Compatible Fitting Brands Swagelok, Compatible Tube Outer Diameter 1 in, Series CPI(TM), Standards ASTM B16 Alloy 360, ASTM B453 Alloy 345, CA-345, CA-360, QQ-B 626 Alloy 360, Compatible Fitting Connection Type Compression, Minimum Operating Temperature 40 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Cushion Clamp Strut Mount, Pipe S 2 1/2In (046N052)
- WINGITS 24" L, Taper Flange, Stainless Steel, Platinum Grab Bar, Polished chrome (WPGB5PS24TAP)
- GC VALVES 3/4" NPT, 2-Way Brass Solenoid Valve, Closed, TFE, 24vDC (S211GF16T2EG5)
- KOHLER Artifacts Single-Handle Faucet (72762-9M-AF)
- PARKER 1" Compression Brass Back Ferrule (16BF16-B)
- PARKER 1/4" Compression x MNPT Brass 90 Degree Elbow 10PK (169P-4-4)
- PARKER 1/8" Compression x 1/4" MNPT Male 90 Degree Elbow (P4ME2)
- PARKER 5/16" Compression Brass Union 10PK (62C-5)
- PARKER 1/2" Compression x FNPT Connector (P8FC8)
- PARKER 1/4" Compression Union Connector (P4UC4)
- PARKER Brass Metric Compression Fitting (0124 20 00)
- Parker Tube Fittings