Shop All Compression Tube Fittings
Parker
1" Compression Brass Cap
Mfr # 16BLP16-B
Zoro # G1228367
original price:
$21.85
21% off
new price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Cap
- Fitting Connection Type Compression
- Tube Size 1 in
- Standards NACE, NORSOK
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 16BLP16-B
- Zoro # G1228367
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1 in |
Hex Size | 1 1/2 in |
Compression Thread Size | 1-5/16-20 |
Fitting Thread Size | 1 5/16-20 |
Fitting Tube Size Outer Diameter | 1 in |
For Tube Outside Diameter | 1 in |
Threading Size | 1 5/16-20 |
Thread Size | 1 5/16-20 |
Description
Cap, Application Gases, Oils, Fitting Connection Type Compression, Fitting Material Brass, Fitting Tube Size Outer Diameter 1 in, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Cap, System of Measurement Imperial, Compatible Fitting Brands A-LOK, Fitting Thread Size 1 5/16-20, Standards NACE, NORSOK, Minimum Operating Temperature 40 Degrees F, Resistance Properties Corrosion-Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Flush Valve, Replacement (85406)
- KOHLER Nozzle Kit, Composed Spout (1383333)
- THRIFCO PLUMBING Abs Trip Lever Waste & Overflow (4401703)
- HONEYWELL THERMAL SOLUTIONS L4079B1041 Mercury Free (L4079B1041)
- PARKER Elbow, 90, Nylon, CompxM, 5/8In (N10ME8)
- PARKER 1/4" Compression x MNPT Brass Branch Tee 10PK (172P-4-4)
- PARKER Union Tee, Nylon, Comp, 1/4In (N4TU4)
- PARKER Connector, Zinc Pltd Steel, CompxF, 3/4In (12 GBU-S)
- PARKER 5/8" x 3/8" Compression Union Connector (P10UC6)
- PARKER 1" Compression x MNPT Brass Connector 5PK (68CA-16-16)
- ZORO SELECT 1/8" Low Lead Brass Male Elbow (700069-0202)
- Parker Compression Tube Fittings