Shop All Compression Tube Fittings
Parker
1" Compression 316 SS Union
Mfr # 16 HBU-SS
Zoro # G0343411
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape Straight Connector
- Fitting Connection Type Compression
- Tube Size 1 in
- Temp. Range -425 Degrees to 1200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 16 HBU-SS
- Zoro # G0343411
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1 in |
Compression Thread Size | 1-5/16-12 |
Fitting Side B Tube Outer Diameter | 1 in |
Thread Size B | 1 5/16-12 |
Thread Size A | 1 5/16-12 |
Hex Size | 1 3/8 in |
Fitting Side A Tube Outer Diameter | 1 in |
Overall Length | 1 13/16 in |
For Tube Outside Diameter | 1 in |
Threading Size | 1 5/16-12 x 1 5/16-12 |
Length | 1.81" |
Thread Size | 1-5/16-12 |
Description
Union, Application Gases, Hydraulic Fluids, Fitting Side A Connection Type Male Flareless Bite, Fitting Side B Connection Type Male Flareless Bite, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 in, Fitting Side B Tube Outer Diameter 1 in, Material Grade 316, Maximum Operating Pressure 4,000 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 13/16 in, Specific Fitting Shape Straight Connector, Compatible Fitting Brands Ferulok, Thread Size A 1 5/16-12
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1" x 1/2" Socket Socket Black Forged Steel Reducing Coupling Class 3000 (0362165607)
- ZORO SELECT Shower Rod, Polished Finish, Aluminum, 72"L (15103)
- SHARKBITE PEX TUBING 3/4""X50' RED (U870R50)
- B & K REDUCING TEE 6"" CORRGTD (0644AA)
- PARKER 1/8" Tube Brass Compression Nut & Sleeve 5PK (61HD-2)
- PARKER 7/16-20" x 1/4" Compression x Male SS Union Elbow (4 EBU-SS)
- PARKER 1/4" x 3/16" Compression Brass Union 10PK (62CA-4-3)
- PARKER 3/16" x 1/40" Compression Brass Insert 10PK (63PT-3-25)
- PARKER 3/8" Compression x 1/4" MNPT Brass Connector 10PK (68VL-6-4)
- PARKER 1/2" Compression Brass Union Elbow 10PK (165C-8)
- THRIFCO PLUMBING #68-C 5/8 Inch x 3/4 Inch Lead-Free Brass Compression MIP Adapt (4401096)
- Parker Tube Fittings