Shop All Compression Tube Fittings
Parker
1" Compression 316 SS Bite Ferrules
Mfr # 16 TU-SS
Zoro # G3342972
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape Ferrule
- Fitting Connection Type Compression
- Tube Size 1 in
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 16 TU-SS
- Zoro # G3342972
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1 in |
Compatible Tube Outer Diameter | 1 in |
Overall Length | 1/2 in |
For Tube Outside Diameter | 1 in |
Length | 0.48" |
Description
Bite Ferrules, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1/2 in, Specific Fitting Shape Ferrule, System of Measurement Imperial, Compatible Tube Outer Diameter 1 in, Series Ferulok, Standards SAE J514, Compatible Fitting Connection Type Male Flareless Bite, Minimum Operating Temperature 425 Degrees F, Resistance Properties Corrosion-Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL One Shot Hygiene Series, 800 mL, 1600 mL Automatic Liquid Counter (FG402241)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Hex Nipple - 3/4" MNPT (ZUSA-PF-264)
- ANVIL 4" Female NPT x Female NPT Black Forged Steel Threaded Union Class 3000 (0361531809)
- JONES STEPHENS 1/2in. IPS Chrome Plated Steel Shallow Escutcheon, 25PK (E02050)
- PARKER 3/8" Compression x MNPT Male Branch Tee (P6MT6)
- PARKER 1/2" Compression x FNPT SS Female Connector (8-8 GBU-SS)
- PARKER Fitting, 3-3/32", Brass, Compression (398PDSS-6-4)
- PARKER Fitting, 1-5/32", Brass, Compression (VS169CA-6-8)
- PARKER 1/4" Compression x FNPT Brass Connector 10PK (66P-4-4)
- PARKER 5/8" Compression x 3/8" MNPT Brass Connector 10PK (68C-10-6)
- PARKER 5/8" SS Through Type Insert (63NTA-10)
- Parker Compression Tube Fittings