Shop All Instrumentation Tube Fittings
Parker
1" A-LOK x MNPT Brass Connector
Mfr # 16MSC16N-B
Zoro # G2014065
product price: $27.75
/ea
$27.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Connection Type A-LOK(R) x MNPT
- Tube Size 1 in
- Fitting Connection Type A-LOK(R) x MNPT
- Hex Size 1 3/8 in
- Specific Pipe Fitting Shape Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 16MSC16N-B
- Zoro # G2014065
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Tube Size | 1 in |
Hex Size | 1 3/8 in |
Pipe Size (Fittings) | 1" |
Pipe Size - Pipe Fitting | 1 in |
Compression Thread Size | 1-5/16-20 |
Thread Size A | 1 5/16-20 |
Overall Length | 2 15/32 in |
Fitting Side B Pipe Size | 1 in |
Fitting Side A Tube Outer Diameter | 1 in |
Pipe Size | 1 in |
For Tube Outside Diameter | 1 in |
Threading Size | 1 5/16-20 |
Fitting Pipe Size | 1 in |
Thread Size | 1 5/16-20 |
Description
Male Connector, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1 in, Maximum Operating Temperature 400 Degrees F, Overall Length 2 15/32 in, Specific Fitting Shape Connector, Fitting Side B Pipe Size 1 in, Compatible Fitting Brands A-LOK, Thread Size A 1 5/16-20, Standards ASME SB75, ASTM B75, Hex Size 1 3/8 in, Minimum Operating Temperature 40 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Pre-Rinse Spring, Chrome Plated Steel (000888-45)
- T&S BRASS Riser Tube - 24" For - Part# 372-40 (372-40)
- DELTA Saylor Monitor 17 Series Shower Trim (T17235-CZ)
- STREAMLINE Coil Copper Tubing, 5/16 in Outside Dia, 100 ft Length, Type ACR (D 05100P)
- PARKER 1/8" A-LOK SS Bulkhead Union (2BC2-316)
- PARKER 1/8" x 1/4" A-LOK x Male BSPP 316 SS Male Connector (4MSC2R-316)
- PARKER 1/4" A-LOK Brass Back Ferrule (4BF4-B)
- PARKER 1/2" A-LOK x 3/8" MNPT Brass Connector (8MSC6N-B)
- PARKER 1/2" A-LOK x MNPT SS Thermocouple Connector (8MTC8N-316)
- PARKER 1/2" A-LOK 316 SS Union Cross (8ECR8-316)
- PARKER 3/4" A-LOK 316 SS Cap (12BLEN12-316)
- Parker Instrumentation Tube Fittings