Shop All Instrumentation Tube Fittings
Parker
1" A-LOK 316 SS Union Tee
Mfr # 16ET16-316
Zoro # G3049401
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASME SA-182, BS970 316-S31, DIN 4401
- Hex Size 1 3/8 in
- Specific Pipe Fitting Shape Tee Union
- Fitting Connection Type A-LOK(R) x A-LOK(R) x A-LOK(R)
- Tube Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 16ET16-316
- Zoro # G3049401
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Hex Size | 1 3/8 in |
Tube Size | 1 in |
Fitting Side B Tube Outer Diameter | 1 in |
Fitting Side C Tube Outer Diameter | 1 in |
Overall Length | 3 7/8 in |
Fitting Side A Tube Outer Diameter | 1 in |
For Tube Outside Diameter | 1 in |
Description
Union Tee, Application Gas, Oil, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 in, Fitting Side B Tube Outer Diameter 1 in, Fitting Side C Tube Outer Diameter 1 in, System of Measurement Imperial, Compatible Fitting Brands A-LOK, Material Grade 316, Maximum Operating Pressure 4,700 psi, Maximum Operating Temperature 1,200 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY DRAIN 40" S-PVC Series Complete Kit W/ Tile Insert Frame in Satin Stainless (STIF_6540_SS)
- PARKER 5/8" A-LOK x 1/2" FNPT Brass Connector (10FSC8N-B)
- SLOAN Diaphragm (Kit) (EBV-1020-A)
- ZORO SELECT 1-1/4" NPT Bronze Swing Check Valve (10F304)
- PARKER 1/4" CPI x MNPT SS Male Run Tee (4-4-4 RBZ-SS)
- PARKER 1/2" A-LOK x FNPT SS Female 90 Degree Elbow (8FEL8N-316)
- PARKER 1/8" CPI Compression Brass Plug (2 FNZ-B)
- PARKER 1/4" x 3/8" CPI x MNPT SS Male Branch Tee (6-6-4 SBZ-SS)
- PARKER 5/8" A-LOK x 3/8" MNPT Brass Connector (10MSC6N-B)
- PARKER 1/8" A-LOK SS Cap (2BLEN2-316)
- PARKER 3/8" x 1/2" A-LOK x FNPT SS Female 90 Degree Elbow (8FEL6N-316)
- Parker Tube Fittings