Shop All Instrumentation Tube Fittings
Parker
1" A-LOK 316 SS Union
Mfr # 16SC16-316
Zoro # G2966503
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Pipe Fitting Shape Union
- Fitting Connection Type A-LOK(R) x A-LOK(R)
- Temp. Range -425 Degrees to 1200 Degrees F
- Basic Pipe Fitting Shape Union
- Specific Fitting Shape Straight Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 16SC16-316
- Zoro # G2966503
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Tube Size | 1 in |
Hex Size | 1 3/8 in |
Fitting Side A Tube Outer Diameter | 1 in |
Thread Size B | 1 5/16-20 |
Fitting Side B Tube Outer Diameter | 1 in |
Thread Size A | 1 5/16-20 |
Overall Length | 2 9/16 in |
For Tube Outside Diameter | 1 in |
Threading Size | 1 5/16-20 x 1 5/16-20 |
Description
Union, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 in, Fitting Side B Tube Outer Diameter 1 in, Material Grade 316, Maximum Operating Pressure 4,700 psi, Maximum Operating Temperature 649 Degrees C, Overall Length 2 9/16 in, Specific Fitting Shape Straight Connector, Compatible Fitting Brands A-LOK, Thread Size A 1 5/16-20, Thread Size B 1 5/16-20
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4" x CLOSE 316 SS NIPPLE (316-120)
- NVENT CADDY Loop Hanger, J, 4 In, Electro-Zinc Plated (4180400EG)
- ZORO SELECT PVC Adapter, Insert x MNPT, 1 in Pipe Size (1436-010)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-APH-1200-2-12000SKC-3p-3264)
- PARKER 1/4" CPI x FNPT 316 SS Female Branch Tee (4-4-4 OBZ-SS)
- PARKER 3/16" CPI Compression Brass Ferrule (3 TZ-B)
- PARKER 3/8" A-LOK x MNPT Brass Connector (6MSC6N-B)
- PARKER 1/4" x 1/8" A-LOK x FNPT SS Female Straight Connector (2FSC4N-316)
- PARKER 3/8" A-LOK x 1/2" MNPT Brass Connector (6MSC8N-B)
- PARKER 1/16" A-LOK Brass Back Ferrule (1BF1-B)
- PARKER 1/4" A-LOK x FNPT 316 SS Female Branch Tee (4FBT4N-316)
- Parker Instrumentation Tube Fittings