Shop All Stainless Steel Pipe Fittings
Parker
1-5/16-12 x 1" SAE-ORB x FNPT 316 SS Pipe Adapter
Mfr # 16-1 F5OG-SS
Zoro # G6220821
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Adapter
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type SAE-ORB x FNPT
- Basic Pipe Fitting Shape Adapter
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 16-1 F5OG-SS
- Zoro # G6220821
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-5/16"-12 x 1" |
Pipe Size (Fittings) | 1-5/16"-12 x 1" |
Outside Dia. | 1-5/8" |
Hex Size | 1-5/8" |
Pipe Size | 1 5/16 in, 1 in |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Side A Nominal Pipe Size | 1 5/16 in |
Overall Length | 1 7/8 in |
Fitting Pipe Size | 1 5/16 in x 1 in |
Description
Adapter, Stainless Steel, 316, 1 5/16 in, Male, SAE-ORB, 1 in, Female, NPT, 3,600 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Mounting Kit (1240620-0)
- APOLLO VALVES 2" Sweat Bronze Ball Valve Inline (82LF24801)
- SLOAN Urinal Royal Royal A1129A Tune-Up Kit 0.25 Urinal Royal (3301191)
- BANJO Cam and Groove Fitting Gasket, EPDM (M201G)
- PARKER 7/8-14 x 1/2" SAE-ORB x FNPT 316 SS Pipe Adapter (8-1/2 F5OG-SS)
- PARKER 7/16-20 x 1/8" SAE-ORB x FNPT 316 SS Pipe Adapter (4-1/8 F5OG-SS)
- PARKER 9/16-18 x 1/4" SAE-ORB x FNPT 316 SS Pipe Adapter (6-1/4 F5OG-SS)
- PARKER 1/4" MNPT 316 SS Hex Long Nipple (4-4 MHLN-SS 2.0)
- PARKER 3/4" x 1/4" FNPT x MNPT 316 SS Reducing Adapter (12-4 RA-SS)
- PARKER 3/8" MNPT 316 SS 90 Degree Elbow (6-6 ME-SS)
- ZORO SELECT Hex Plug, 1-1/4", 150,304, Thrd Heavy (4381032060)
- Parker Fittings