Shop All Industrial Hoses
Parker
1-1/4'' RED SUPER-FLEX GS
Mfr # 7322-125200
Zoro # G509840913
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 7322-125200
- Zoro # G509840913
- Country of Origin United States
- Category Industrial Hoses
Description
Parker's Super-Flex GS Large Diameter General Service Air & Water Hose provides excellent service across multiple applications. The hose tube is compatible with light oil mists for tool lubrication. The cover resists abrasion and weathering to provide maximum performance, incorporates a true round, concentric profile for easy coupling installation, and is qualified with permanent crimp couplings for a safe and secure connection. Super-Flex GS hose is a versatile hose for many common industrial applications. Markets: - Agriculture - Construction - General Industrial Features/Benefits: - Tube: Black EPDM for versatile and economical service to 212 DegF. - Reinforcement: Multiple textile plies for strength and kink resistance. - Cover: Black or red EPDM for abrasion and weathering resistance. - Couplings: Qualified with steel crimp couplings for a durable, safe and secure connection. Applications: - Air - Mild chemicals - Water - Air compressors and pneumatic tools, including those subject to light oil mists for lubrication Safety/Technical: - Design Factor: 4:1 - Do not use with oil or refined fuel. - Refer to CrimpSource for current crimp specifications. Warnings: - Couplings attached with bands or clamps may reduce the working pressure of the hose assembly to less than the maximum rated working pressure of the hose. Refer to NAHAD Industrial Hose Assembly Guidelines.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS HazLoc Motor, 2 HP, 1755 RPM, 230/460V (145TTGN6549)
- HHIP 1-1/2" OD -5/8" ID C Type Tool Holder Bushing (3900-2919)
- EZO Bearings, 7.00mm Bore Dia., 39,000 RPM (R4AZZA3MC3SRL)
- SOLBERG T-Style Inlet Vacuum Filter, 1-1/2 In (CT-897-150C)
- PARKER 1/2''-RED MPTII-300 PSI (7094-50304)
- PARKER 3/4''-RED GSTII-200 PSI (7092-75200)
- PARKER 1''-RED MPTII-300 PSI (7094-100304)
- PARKER 3/4''-RED MPTII-300 PSI (7094-75304)
- PARKER 2''-GRIZZLY MULTI-500 PSI (7107-200500)
- PARKER 1/2''-BLK JIFFYHOSE-300PSI (7212-501BK)
- CONTINENTAL 3/4" ID x 50 ft Rubber Steam Hose BK (20344136)
- Parker Air Hoses